Apply to be a TradeMaster!
Main product image of Harmony Multi-Function Timer Relay w/ Screw Connectors, (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Multi-Function Timer Relay w/ Screw Connectors, (8A, 2 CO, 24-240 VAC/DC)

SKU:
RE22R2MYMR
Rating:
(0)
Q&A:
(0)
Harmony Multi-Function Timer Relay w/ Screw Connectors, (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$81.76 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 timing relay can be set between 0.05 seconds and 300 hours, has an output rating of 8A, is 22.5mm wide and can be supplied with 24V to 240V AC. It has one of market slimmest form-factors, allowing for a flexible and easy installation on DIN rail. It also offers a sealable cover, simple and precise settings with rotary trimmers. multi function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. Status display with 2 LEDs, visually inspect the status of you system without specialized tools. Diagnostic button allows simple setup and trouble shooting by non-specialists. 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Maximum Switching Voltage: 250 V AC
  • Voltage Drift: +/- 0.2 %/V
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Immunity To Microbreaks: 10 ms
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Maximum Switching Current: 0.333333333333333
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Minimum Switching Current: 10 mA 5 V DC
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Time Delay Range: 3...30 min || 30...300 min || 0.3...3 s || 3...30 h || 10...100 s || 1...10 s || 0.05...1 s || 30...300 s || 30...300 h || 3...30 s
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Range Of Product: Harmony Timer Relays
  • Product Certifications: RCM || CE || EAC || CSA || CCC || UL || GL
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Standards: UL 508 || IEC 61812-1
  • Switching Capacity In Va: 2000 VA
  • Width: 22.5 mm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Operation: -20-60 °C
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Reset Time: 120 ms on de-energisation
  • Sustainable Offer Status: Green Premium product
  • Net Weight: 0.105 kg
  • Power Consumption In W: 1.5 W 240 V DC
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Voltage Range: 0.85...1.1 Us
  • Contacts Type And Composition: 1 C/O timed or instantaneous contact, cadmium free || 2 C/O timed contact, cadmium free
  • Time Delay Type: power on-delay || off-delay || symmetrical flashing || interval || star-delta
  • Relative Humidity: 95-95 % 25-55 °C
  • Product Or Component Type: multifunction relay
  • Maximum Delay Response: 100 ms
  • Mechanical Durability: 10000000 cycles
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Device Short Name: RE22
  • Mounting Position: any position
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
  • Mercury Free: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ambient Air Temperature For Storage: -40-70 °C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Safety Reliability Data: B10d = 160000 || MTTFd = 171.2 years
  • Function Available: A- Power on-delay relay-2 C/O || At- Power on-delay relay w/ pause/summation (X1)-2 C/O || Aw- Power on-delay relay w/ retrigger/restart-2 C/O || C- Off-delay relay w/ control signal-2 C/O || Ct- Off-delay relay w/ control signal and pause/summation-2 C/O || D- Symmetrical flashing relay (starting pulse-off)-2 C/O || Dt- Symmetrical flashing relay (starting pulse-off) w/ pause/summation (X1)-2 C/O || Dw- Symmetrical flashing relay (starting pulse-off) w/ retrigger/restart-2 C/O || Di- Symmetrical flashing relay (starting pulse-on)-2 C/O || Dit- Symmetrical flashing relay (starting pulse-on) w/ pause/summation (X1)-2 C/O || Diw- Symmetrical flashing relay (starting pulse-on) w/ retrigger/restart-2 C/O || H- Interval relay-2 C/O || Ht- Interval relay w/ pause/summation (X1)-2 C/O || Hw- Interval relay w/ retrigger/restart-2 C/O || Qg- Star-delta relay (2 CO outputs w/ same common)-2 C/O || Qgt- Star-delta relay (2 CO outputs w/ same common) w/ pause/summation-2 C/O || Qt- Star-delta relay (2 CO outputs w/ split common)-2 C/O || Qtt- Star-delta relay (2 CO outputs w/ split common) w/ pause/summation (X1)-2 C/O || W- Interval relay w/ control signal off-2 C/O || Wt- Interval relay w/ control signal off and pause/summation-2 C/O
  • Input Voltage: <= 2.4 V
  • Temperature Drift: +/- 0.05 %/°C
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end

Specs

–
Warranty:

18 Months

Voltage:

24-240 VAC/DC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy