Shop Resideo Sale
Main product image of Harmony Current Control Relay, Overcurrent Function (5A, 1 CO, 250 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Current Control Relay, Overcurrent Function (5A, 1 CO, 250 VAC/DC)

SKU:
RM17JC00MW
Rating:
(0)
Q&A:
(0)
Harmony Current Control Relay, Overcurrent Function (5A, 1 CO, 250 VAC/DC)
Magnifying glass
Hover image to zoom
$142.55 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-J control relay allows monitoring of current control in 3-phase networks. This modular 3-phase control relay is ideal for monitoring of electrical values and current variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Dielectric Test Voltage: 2 kV AC 50 Hz
  • Contacts Type And Composition: 1 C/O
  • Measurement Error: +/- 0.05 %/°C with temperature variation || < 1 % over the whole range with voltage variation
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Run-Up Delay At Power-Up: 0.5 s
  • Mechanical Durability: 30000000 cycles
  • Standards: IEC 60255-6
  • Maximum Power Consumption In W: 1 W
  • China Rohs Regulation: X
  • Measurement Range: 2...20 A current
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Polarity: yes DC
  • Maximum Power Consumption In Va: 3 VA
  • Electrical Durability: 100000 cycles
  • Contacts Material: cadmium free
  • Mercury Free: Yes
  • Range Of Product: Harmony Control Relays
  • Relay Name: RM17JC
  • Warranty: 18 months
  • Overvoltage Category: III IEC 60664-1
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • Time Delay Type: without
  • Sustainable Offer Status: Green Premium product
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Relay Type: current control relay
  • Response Time: < 200 ms (in the event of a fault)
  • Minimum Switching Current: 10 mA 5 V DC
  • Product Or Component Type: current control relay
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Insulation: between supply and measurement
  • Threshold Setting: 10...100 %
  • Environmental Disclosure: ENVPEP1504008EN
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Marking: CE : 73/23/EEC || CE : EMC 89/336/EEC
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Immunity To Microbreaks: 10 ms
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Switching Capacity In Va: 1250 VA
  • Operating Rate: <= 360 operations/hour full load
  • Ambient Air Temperature For Operation: -20-50 °C
  • Non-Dissipating Shock Wave: 4 kV
  • Rohs Exemption Information: Yes
  • Hysteresis: 15-15 % fixed threshold setting
  • Output Contacts: 1 C/O
  • Width: 17.5 mm
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30

Specs

–
Warranty:

18 Months

Amperage:

5

Voltage:

250 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy