Shop Resideo Sale
Main product image of Harmony Supply Control Relay, 3-Phase, Sequence, Phase Failure, Phase Imbalance (208-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Supply Control Relay, 3-Phase, Sequence, Phase Failure, Phase Imbalance (208-480 VAC)

SKU:
RM17TE00
Rating:
(0)
Q&A:
(0)
Harmony Supply Control Relay, 3-Phase, Sequence, Phase Failure, Phase Imbalance (208-480 VAC)
Magnifying glass
Hover image to zoom
$223.73 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480 VAC
Product Highlight: Warranty
18 Months Warranty

Description

–
Zelio Control Monitoring and Control Relays (RM17, RM22, RM35) monitor and detect abnormal operating conditions concerning phase ,current, voltage, frequency, speed, or temperature. The relays inform users of abnormal conditions and allow them to initiate the necessary corrective actions before serious and costly breakdown can occur. Zelio phase control relays detect all possible faults occurring in the phases. Zelio voltage and current control relays ensure your equipment is powered with proper values. Zelio frequency control relay monitors frequency variation from your power generation line. The product monitors its own power supply, when the power supply is abnormal, the output relay de-energizes. Zelio pump control relay controls and protects your pump from dry running or overloading. Zelio speed control relay picks up the improper rhythm of your process. Zelio temperature control relay for lift application is a dedicated to elevator temperature monitoring (EN81). Zelio temperature control relays are dedicated to temperature regulation (heating, cooling or heating/cooling of processes). These Zelio relays are available in 17.5 mm, 22.5 mm or 35 mm wide housings and are DIN rail mounted. Applications for these Zelio relays include hoisting, construction cranes, harbor cranes, packaging, construction elevators, passenger elevators, escalators, textile, water and waste water. 0 0 0 0 0 0 0

  • Warranty: 18 months
  • Minimum Switching Current: 10 mA 5 V DC
  • Range Of Product: Harmony Control Relays
  • Safety Reliability Data: MTTFd = 502.2 years || B10d = 470000
  • Measurement Voltage Limits: 183-528 V AC
  • Ambient Air Temperature For Operation: -20-50 °C
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1
  • Response Time: < 200 ms (in the event of a fault)
  • Reset Time: 1500 ms time delay
  • Maximum Switching Voltage: 250 V AC || 250 V DC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Threshold Adjustment Voltage: -2...-17 % in the range 220 V AC || +2...+10 % in the range 480 V AC || -2...-12 % in the range 208 V AC || 2...20 % of Un selected
  • Width: 17.5 mm
  • Net Weight: 0.13 kg
  • Mercury Free: Yes
  • Contacts Type And Composition: 1 C/O
  • Output Contacts: 1 C/O
  • Relay Name: RM17TE
  • Control Circuit Voltage Limits: 12 % + 10 % Un
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Hysteresis: 2-2 %
  • [Uc] Control Circuit Voltage: 208...480 V
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Run-Up Delay At Power-Up: 650 ms
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to IEC 61000-6-2
  • Switching Capacity In Va: 1250 VA
  • Rohs Exemption Information: Yes
  • Operating Position: any position without derating
  • Measurement Range: 208...480 V voltage AC
  • Marking: CE
  • Overvoltage Category: III IEC 60664-1
  • Standards: IEC 60255-1
  • Circularity Profile: ENVEOLI1504008EN
  • Circularity Profile: ENVEOLI1504008EN
  • Power Consumption In Va: 0-22 VA 400 V AC 50 Hz
  • Supply Voltage Limits: 183-528 V AC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Product Or Component Type: 3-phase control relay
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Electrical Durability: 100000 cycles
  • Directives: 89/336/EEC - electromagnetic compatibility || 73/23/EEC - low voltage directive
  • Product Certifications: GOST || C-tick || CSA || UL || GL
  • Mechanical Durability: 30000000 cycles
  • Nominal Output Current: 0.208333333333333
  • Phase Failure Sensitivity: 0.7 Un

Specs

–
Voltage:

208-480 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy