Shop Resideo Sale
Main product image of Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 1 CO, 208-480 VAC)

SKU:
RM17TT00
Rating:
(0)
Q&A:
(0)
Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom
$140.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-TT multi function control relay allows monitoring of power supply circuits in 3-phase networks. This modular multi function 3-phase control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Contacts Type And Composition: 1 C/O
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Mechanical Durability: 30000000 cycles
  • Overvoltage Category: III IEC 60664-1
  • Product Or Component Type: 3-phase control relay
  • Operating Rate: <= 360 operations/hour full load
  • Minimum Switching Current: 10 mA 5 V DC
  • Pollution Degree: 3 IEC 60664-1
  • Net Weight: 0.13 kg
  • Time Delay Type: without
  • Electrical Durability: 100000 cycles
  • China Rohs Regulation: X
  • Repeat Accuracy: 0.5 % input and measurement circuit || 3 % time delay
  • Control Circuit Voltage Limits: 12 % + 10 % Un
  • Power Consumption In Va: 0-22 VA 400 V AC 50 Hz
  • Output Contacts: 1 C/O
  • Housing Material: self-extinguishing plastic
  • Width: 17.5 mm
  • Circularity Profile: ENVEOLI1504008EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony Control Relays
  • Rohs Exemption Information: Yes
  • Phase Failure Sensitivity: 0.7 Un
  • Relay Type: multifunction control relay
  • Voltage Range: 208...480 V phase to phase
  • Mercury Free: Yes
  • Run-Up Delay At Power-Up: 650 ms
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Measurement Error: < 0.05 %/°C with temperature variation || < 1 % over the whole range with voltage variation
  • Ambient Air Temperature For Operation: -20-50 °C
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • [Uc] Control Circuit Voltage: 208...480 V
  • [Uc] Control Circuit Voltage: 208...480 V
  • Adjustment Of Asymmetry Threshold: 5...15 % of Un selected
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Switching Capacity In Va: 1250 VA
  • Marking: CE
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Maximum Switching Voltage: 250 V AC || 250 V DC
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Warranty: 18 months
  • Reset Time: 1500 ms time delay
  • Nominal Output Current: 0.208333333333333
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1
  • Threshold Adjustment Voltage: -2...-17 % in the range 220 V AC || 2...20 % of Un selected || +2...+10 % in the range 480 V AC || -2...-12 % in the range 208 V AC
  • Relay Monitored Parameters: phase failure detection || phase sequence

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

208-480 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy