Shop Resideo Sale
Main product image of Harmony Control Relay, 3-Phase, Undervoltage Detection (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Control Relay, 3-Phase, Undervoltage Detection (5A, 1 CO, 208-480 VAC)

SKU:
RM17TU00
Rating:
(0)
Q&A:
(0)
Harmony Control Relay, 3-Phase, Undervoltage Detection (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom
$138.59 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-TU relay allows monitoring of power supply circuits in 3-phase networks. This modular multi function 3-phase supply control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. The product monitors its own power supply, when the power supply is abnormal, the output relay de-energizes. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Output Contacts: 1 C/O
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Overvoltage Category: III IEC 60664-1
  • Warranty: 18 months
  • Relay Type: multifunction control relay
  • Run-Up Delay At Power-Up: 650 ms
  • Switching Capacity In Va: 1250 VA
  • Housing Material: self-extinguishing plastic
  • Ambient Air Temperature For Storage: -40-70 °C
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Supply Voltage Limits: 183-528 V AC
  • Mechanical Durability: 30000000 cycles
  • Rohs Exemption Information: Yes
  • Operating Position: any position without derating
  • Nominal Output Current: 0.208333333333333
  • Sustainable Offer Status: Green Premium product
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Product Certifications: GL || GOST || UL || C-tick || CSA
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Operating Rate: <= 360 operations/hour full load
  • Net Weight: 0.13 kg
  • Marking: CE
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to IEC 61000-6-2
  • Mercury Free: Yes
  • Time Delay Type: adjustable 0.1...10 s, +/- 10 % of the full scale value
  • Maximum Switching Current: 5 A AC || 5 A DC
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Contacts Type And Composition: 1 C/O
  • Width: 17.5 mm
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • [Uc] Control Circuit Voltage: 208...480 V
  • Control Circuit Voltage Limits: 12 % + 10 % Un
  • Safety Reliability Data: MTTFd = 502.2 years || B10d = 470000
  • Safety Reliability Data: MTTFd = 502.2 years || B10d = 470000
  • Range Of Product: Harmony Control Relays
  • Response Time: < 200 ms (in the event of a fault)
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Threshold Adjustment Voltage: -2...-12 % in the range 208 V AC || -2...-17 % in the range 220 V AC || 2...20 % of Un selected || +2...+10 % in the range 480 V AC
  • Relay Monitored Parameters: undervoltage detection || phase sequence || phase failure detection
  • Power Consumption In Va: 0-22 VA 400 V AC 50 Hz
  • Measurement Voltage Limits: 183-528 V AC
  • Phase Failure Sensitivity: 0.7 Un
  • Product Specific Application: for 3-phase supply
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Minimum Switching Current: 10 mA 5 V DC
  • Measurement Range: 208...480 V voltage AC

Specs

–
Voltage:

208-480 VAC

Warranty:

18 Months

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy