Shop Resideo Sale
Main product image of Harmony Voltage Control Relay (5A, 1 CO, 9-15 VDC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 1 CO, 9-15 VDC)

SKU:
RM17UAS14
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 1 CO, 9-15 VDC)
Magnifying glass
Hover image to zoom
$148.02 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
9-15 VDC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-U control relay allows monitoring of voltage control." "This modular control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels." "It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water." "It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device." "It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers." "It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting." "Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0

  • Net Weight: 0.08 kg
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 1 % time delay
  • Relay Type: voltage control relay
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1 || 400 V IEC 60664-1
  • Housing Material: self-extinguishing plastic
  • Nominal Output Current: 0.208333333333333
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony Control Relays
  • Circularity Profile: ENVEOLI1504008EN
  • China Rohs Regulation: X
  • Polarity: non reversible polarity on DC supply
  • Mercury Free: Yes
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.2 %/°C with temperature variation
  • Operating Rate: <= 360 operations/hour full load
  • Hysteresis: 5-20 % threshold setting
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Operating Position: any position without derating
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Maximum Power Consumption In W: 1 W DC
  • Shock Resistance: 5 gn IEC 60068-2-27
  • Product Specific Application: for single-phase and DC supply
  • Width: 17.5 mm
  • Immunity To Microbreaks: 20 ms 12 V
  • Overvoltage Category: III IEC 60664-1
  • Warranty: 18 months
  • Quality Labels: CE
  • Ambient Air Temperature For Operation: -20-50 °C
  • Standards: IEC 60255-6
  • Product Or Component Type: voltage control relay
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • Mechanical Durability: 30000000 cycles
  • Contacts Type And Composition: 1 C/O
  • Run-Up Delay At Power-Up: 1000 ms DC
  • Run-Up Delay At Power-Up: 1000 ms DC
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Pollution Degree: 3 IEC 60664-1
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Rohs Exemption Information: Yes
  • Compatibility Code: RM17
  • Output Contacts: 1 C/O
  • Relay Name: RM17UAS
  • Maximum Switching Current: 5 A AC/DC
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Minimum Switching Current: 10 mA 5 V DC
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

9-15 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy