Shop Resideo Sale
Main product image of Harmony Voltage Control Relay (5A, 1 CO, 65-260 VDC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 1 CO, 65-260 VDC)

SKU:
RM17UAS15
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 1 CO, 65-260 VDC)
Magnifying glass
Hover image to zoom
$151.46 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
65-260 VDC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-U control relay allows monitoring of voltage control in single phase network. This modular control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Maximum Power Consumption In W: 1 W DC
  • Quality Labels: CE
  • Supply Voltage Limits: 50-270 V AC/DC
  • Minimum Switching Current: 10 mA 5 V DC
  • Net Weight: 0.08 kg
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • Nominal Output Current: 0.208333333333333
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 1 % time delay
  • Circularity Profile: ENVEOLI1504008EN
  • Measurement Accuracy: +/- 10 % of the full scale value
  • Run-Up Delay At Power-Up: 1000 ms DC || 500 ms AC
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Maximum Switching Voltage: 250 V AC/DC
  • Measurement Range: 65...260 V voltage AC 50/60 Hz || 65...260 V voltage DC
  • Overvoltage Category: III IEC 60664-1
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Relay Name: RM17UAS
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Operating Position: any position without derating
  • Shock Resistance: 5 gn IEC 60068-2-27
  • China Rohs Regulation: X
  • Warranty: 18 months
  • Pollution Degree: 3 IEC 60664-1
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.2 %/°C with temperature variation
  • Output Contacts: 1 C/O
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Range Of Product: Harmony Control Relays
  • Time Delay Type: adjustable 0.1...10 s, 0 + 10 % on crossing the threshold
  • Rohs Exemption Information: Yes
  • Directives: 89/336/EEC - electromagnetic compatibility || 73/23/EEC - low voltage directive
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Ambient Air Temperature For Operation: -20-50 °C
  • Compatibility Code: RM17
  • Compatibility Code: RM17
  • Environmental Disclosure: ENVPEP1504008EN
  • Polarity: non reversible polarity on DC supply
  • Mercury Free: Yes
  • Relay Type: voltage control relay
  • Product Or Component Type: voltage control relay
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Immunity To Microbreaks: 20 ms
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Sustainable Offer Status: Green Premium product
  • Product Specific Application: for single-phase and DC supply
  • Power Consumption In Va: 0-3 VA AC
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1 || 400 V IEC 60664-1
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30

Specs

–
Warranty:

18 Months

Amperage:

5

Voltage:

65-260 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy