Shop Resideo Sale
Main product image of Harmony Voltage Control Relay (5A, 1 CO, 20-80 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 1 CO, 20-80 VAC/DC)

SKU:
RM17UAS16
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 1 CO, 20-80 VAC/DC)
Magnifying glass
Hover image to zoom
$153.44 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20-80 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Maximum Power Consumption In W: 1.6 W DC
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Product Specific Application: for single-phase and DC supply
  • Mechanical Durability: 30000000 cycles
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • China Rohs Regulation: X
  • Product Certifications: CSA || GL || UL || GOST || C-tick
  • Hysteresis: 5-20 % threshold setting
  • Output Contacts: 1 C/O
  • Polarity: non reversible polarity on DC supply
  • Measurement Range: 20...80 V voltage AC 50/60 Hz || 20...80 V voltage DC
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1 || 400 V IEC 60664-1
  • Power Consumption In Va: 0-3.9 VA AC
  • Contacts Type And Composition: 1 C/O
  • Product Or Component Type: voltage control relay
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Nominal Output Current: 0.208333333333333
  • Relay Type: voltage control relay
  • Rohs Exemption Information: Yes
  • Run-Up Delay At Power-Up: 1000 ms DC || 500 ms AC
  • Ambient Air Temperature For Operation: -20-50 °C
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Switching Capacity In Va: 1250 VA
  • Warranty: 18 months
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 1 % time delay
  • Operating Position: any position without derating
  • Overvoltage Category: III IEC 60664-1
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Standards: IEC 60255-6
  • Electrical Durability: 100000 cycles
  • Operating Rate: <= 360 operations/hour full load
  • Operating Rate: <= 360 operations/hour full load
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Relay Monitored Parameters: overvoltage or undervoltage detection || self-powered
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.2 %/°C with temperature variation
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Time Delay Type: adjustable 0.1...10 s, 0 + 10 % on crossing the threshold
  • Compatibility Code: RM17
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Range Of Product: Harmony Control Relays
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Housing Material: self-extinguishing plastic
  • Relay Name: RM17UAS
  • Width: 17.5 mm

Specs

–
Warranty:

18 Months

Amperage:

5

Voltage:

20-80 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy