Shop Resideo Sale
Main product image of Harmony Voltage Control Relay, Overvoltage & Undervoltage Detection (5A, 1 CO, 65-260 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay, Overvoltage & Undervoltage Detection (5A, 1 CO, 65-260 VAC/DC)

SKU:
RM17UBE15
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay, Overvoltage & Undervoltage Detection (5A, 1 CO, 65-260 VAC/DC)
Magnifying glass
Hover image to zoom
$163.34 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
65-260 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM17-UB relay allows monitoring of voltage control in single phase networks. This modular multi function single phase voltage control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slimmest form-factors with 17.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Rohs Exemption Information: Yes
  • Run-Up Delay At Power-Up: 1000 ms DC || 500 ms AC
  • Maximum Switching Voltage: 250 V AC/DC
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Ambient Air Temperature For Storage: -40-70 °C
  • Switching Capacity In Va: 1250 VA
  • Hysteresis: 3-3 % fixed threshold setting
  • Electrical Durability: 100000 cycles
  • Standards: IEC 60255-6
  • Relay Monitored Parameters: self-powered || overvoltage and undervoltage detection
  • Measurement Range: 65...260 V voltage AC/DC
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Output Contacts: 1 C/O
  • Sustainable Offer Status: Green Premium product
  • Ambient Air Temperature For Operation: -20-50 °C
  • Time Delay Type: adjustable 0.1...10 s, 0 + 10 % on crossing the threshold
  • Contacts Type And Composition: 1 C/O
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.2 %/°C with temperature variation
  • Housing Material: self-extinguishing plastic
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Minimum Switching Current: 10 mA 5 V DC
  • Overvoltage Category: III IEC 60664-1
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • China Rohs Regulation: X
  • Reset Time: 1500 ms time delay
  • Safety Reliability Data: B10d = 470000 || MTTFd = 502.2 years
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1 || 400 V IEC 60664-1
  • Supply Voltage Limits: 50-270 V AC/DC
  • Circularity Profile: ENVEOLI1504008EN
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Functionality: overvoltage and undervoltage detection
  • Width: 17.5 mm
  • Operating Position: any position without derating
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Range Of Product: Harmony Control Relays
  • Maximum Switching Current: 5 A AC/DC
  • Shock Resistance: 5 gn IEC 60068-2-27
  • Measurement Accuracy: +/- 10 % of the full scale value
  • Pollution Degree: 3 IEC 60664-1
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Compatibility Code: RM17
  • Mechanical Durability: 30000000 cycles
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Quality Labels: CE

Specs

–
Warranty:

18 Months

Amperage:

5

Voltage:

65-260 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy