Apply to be a TradeMaster!
Main product image of Harmony Temperature Control Relay (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Temperature Control Relay (5A, 1 CO, 24-240 VAC/DC)

SKU:
RM35ATL0MW
Rating:
(0)
Q&A:
(0)
Harmony Temperature Control Relay (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$166.87 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35AT control relay allows monitoring of temperature control." "This modular control relay is ideal for monitoring of electrical values and temperature variation in industrial and building control panels." "It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water." "It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device." "It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers." "It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting." "Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0

  • China Rohs Regulation: X
  • Status Led: 1 LED Green power ON || 1 LED Yellow correct temperature (high R1) || 1 LED Yellow correct temperature (low R2)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Measurement Accuracy: +/- 2 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Product Or Component Type: elevator machine room temperature control relay
  • Overvoltage Category: III IEC 60664-1
  • Non-Dissipating Shock Wave: 4 kV
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6/IEC 60255-21-1 || 1 gn 57.6-150 Hz)IEC 60068-2-6/IEC 60255-21-1
  • Range Of Product: Harmony Control Relays
  • Ambient Air Temperature For Storage: -40-70 °C
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Warranty: 18 months
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Run-Up Delay At Power-Up: 0.2 s
  • Minimum Switching Current: 10 mA 5 V DC
  • Standards: IEC 60255-6 || NF EN 60255-6
  • Pollution Degree: 3 IEC 60664-1
  • Supply Voltage Limits: 20.4-264 V AC || 21.6-264 V DC
  • [Us] Rated Supply Voltage: 24...240 V AC/DC
  • Installed Device: Pt 100 probe cable length <= 10 m
  • Immunity To Microbreaks: 10 ms
  • Mercury Free: Yes
  • Width: 35 mm
  • Relay Monitored Parameters: undertemperature: -1...11°C || overtemperature: 34...46°C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Supply Frequency: 50/60 Hz +/- 10 %
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Reset Time: 8 s
  • Product Certifications: GOST || GL || C-tick || UL || CSA
  • Nominal Output Current: 0.208333333333333
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Temperature Probe Type: Pt 100 - 3-wire
  • Sustainable Offer Status: Green Premium product
  • Maximum Power Consumption In W: 0.6 W DC
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Operating Rate: <= 360 operations/hour full load
  • Operating Rate: <= 360 operations/hour full load
  • Resistance Across Terminals: 1.33 kOhm temperature
  • Maximum Power Consumption In Va: 3.5 VA AC
  • Control Circuit Voltage Limits: 10 % + 10 % Un DC || - 15 % + 10 % Un AC
  • Housing Material: self-extinguishing plastic
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Rohs Exemption Information: Yes
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Time Delay Range: 0.1...10 s adjustable 0...10 % of the full scale value)
  • Output Contacts: 1 C/O
  • Mechanical Durability: 30000000 cycles
  • Response Time: <= 3.5 s + Tt (in case of temperature fault) || <= 3.5 s (on disappearance of fault)
  • Insulation: galvanic insulation between supply and measurement
  • Ambient Air Temperature For Operation: -20-50 °C

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy