Apply to be a TradeMaster!
Main product image of Harmony Pump Control Relay (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Pump Control Relay (5A, 1 CO, 208-480 VAC)

SKU:
RM35BA10
Rating:
(0)
Q&A:
(0)
Harmony Pump Control Relay (5A, 1 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom
$308.87 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-BA control relay allows monitoring of pump control. This modular pump control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Maximum Switching Current: 5 A AC/DC
  • China Rohs Regulation: X
  • Ambient Air Temperature For Storage: -40-70 °C
  • Operating Rate: <= 360 operations/hour full load
  • Ambient Air Temperature For Operation: -20-50 °C
  • Nominal Output Current: 0.208333333333333
  • Immunity To Microbreaks: 500 ms
  • Measurement Accuracy: +/- 10 % of the full scale value
  • Maximum Power Consumption In Va: 5 VA AC
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output 60255-5 || > 500 MOhm 500 V DC between measurement and relay output 60664-1 || > 1 MOhm 500 V DC between supply and measurement 60255-5 || > 500 MOhm 500 V DC between supply and relay output 60664-1 || > 500 MOhm 500 V DC between measurement and relay output 60255-5 || > 1 MOhm 500 V DC between supply and measurement 60664-1
  • Mechanical Durability: 30000000 cycles
  • Measurement Range: 1...10 A AC
  • Electrical Durability: 100000 cycles
  • Measurement Error: 1 % by volt over the whole range || +/- 0.05 %/°C
  • Product Specific Application: for 3-phase and single-phase pump
  • Minimum Switching Current: 10 mA 5 V DC
  • Hysteresis: 5-5 % threshold
  • Sustainable Offer Status: Green Premium product
  • Switching Capacity In Va: 1250 VA
  • Rohs Exemption Information: Yes
  • Status Led: 1 LED Green power ON || 1 LED Yellow fault || 1 LED Yellow relay ON
  • Product Or Component Type: pump control relay
  • Repeat Accuracy: +/- 1 % input and measurement circuit || +/- 1 % time delay
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Range Of Product: Harmony Control Relays
  • Relay Monitored Parameters: overcurrent and undercurrent control || phase sequence on 3-phase supply || phase failure on 3-phase supply
  • Electromagnetic Compatibility: emission standard for industrial environments IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
  • Width: 35 mm
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Environmental Disclosure: ENVPEP1504008EN
  • Reset Time: 2000 ms
  • Marking: CE : EMC 89/336/EEC || CE : 73/23/EEC
  • Response Time: < 300 ms (in the event of a fault)
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6/IEC 60255-21-1 || 1 gn 57.6-150 Hz)IEC 60068-2-6/IEC 60255-21-1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Circularity Profile: ENVEOLI1504008EN
  • Circularity Profile: ENVEOLI1504008EN
  • Warranty: 18 months
  • Product Certifications: C-tick || CSA || GOST || UL || GL
  • Relay Name: RM35BA
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Output Contacts: 1 C/O
  • Resistance Across Terminals: 0.01 Ohm E1-L2 terminals
  • Operating Position: any position
  • Housing Material: self-extinguishing plastic
  • Standards: IEC 60255-6
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Relay Type: pump control relays
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Dielectric Strength: 2 kV AC 50 Hz shock wave 4 kV)

Specs

–
Warranty:

18 Months

Voltage:

208-480 VAC

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy