Shop Resideo Sale
Main product image of Harmony Frequency Control Relay (5A, 1 CO + 1CO, 120-277 VAC)
Magnifying glass
Hover image to zoom

Harmony Frequency Control Relay (5A, 1 CO + 1CO, 120-277 VAC)

SKU:
RM35HZ21FM
Rating:
(0)
Q&A:
(0)
Harmony Frequency Control Relay (5A, 1 CO + 1CO, 120-277 VAC)
Magnifying glass
Hover image to zoom
$236.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-HZ control relay allows monitoring of frequency control. This modular control relay is ideal for monitoring of frequency variations in electrical power sources such as wind turbine and micro-power stations. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides an automatic detection of abnormal electrical values before they incur serious damage to machinery thus reducing your maintenance and downtime costs. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Warranty: 18 months
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Supply Frequency: 50/60 Hz +/- 10 %
  • Threshold Setting: -2...10 Hz || -10...2 Hz
  • Run-Up Delay At Power-Up: 0.5 s
  • Measurement Error: +/- 0.05 %/°C with temperature variation || < +/- 1 % over the whole range with voltage variation
  • Range Of Product: Harmony Control Relays
  • Input Frequency: 70 Hz
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electrical Durability: 100000 cycles
  • Minimum Switching Current: 10 mA 5 V DC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Maximum Power Consumption In Va: 6 VA AC
  • Control Circuit Frequency: 40...70 Hz
  • Output Contacts: 1 C/O + 1 C/O
  • Ambient Air Temperature For Operation: -20-50 °C
  • Relay Monitored Parameters: overfrequency and underfrequency 50 or 60 Hz
  • China Rohs Regulation: X
  • Supply Voltage Limits: 102-308 V AC
  • Measurement Range: 40...70 Hz frequency
  • Marking: CE : 73/23/EEC || CE : EMC 89/336/EEC
  • Time Delay Type: adjustable 0.1...10 s, +/- 10 % on crossing the threshold
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Contacts Material: cadmium free
  • Relay Type: frequency control relays
  • Relay Name: RM35HZ21FM
  • Environmental Disclosure: ENVPEP1504008EN
  • Operating Position: any position without derating
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Pollution Degree: 3 IEC 60664-1
  • Immunity To Microbreaks: 10 ms
  • Product Or Component Type: frequency control relay
  • Mechanical Durability: 30000000 cycles
  • Non-Dissipating Shock Wave: 4 kV
  • Standards: IEC 60255-6 || NF EN 60255-6
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 0.5 % time delay
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 0.5 % time delay
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Reset Time: 2000 ms time delay
  • Measurement Accuracy: +/- 10 % of the full scale value in input || +/- 10 % of the full scale value in time delay
  • Electromagnetic Compatibility: emission standard for industrial environments IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
  • Overvoltage Category: III IEC 60664-1
  • Maximum Measuring Cycle: 200 ms measurement cycle as true rms value
  • Dielectric Test Voltage: 2 kV AC 50 Hz
  • Maximum Switching Voltage: 250 V AC/DC
  • Rohs Exemption Information: Yes
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Switching Capacity In Va: 1250 VA
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

120-277 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy