Apply to be a TradeMaster!
Main product image of Harmony Current Control Relay, 2-500mA (5A, 2 CO, 24-240 VAC)
Magnifying glass
Hover image to zoom

Harmony Current Control Relay, 2-500mA (5A, 2 CO, 24-240 VAC)

SKU:
RM35JA31MW
Rating:
(0)
Q&A:
(0)
Harmony Current Control Relay, 2-500mA (5A, 2 CO, 24-240 VAC)
Magnifying glass
Hover image to zoom
$152.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-JA relay allows monitoring of current control in single phase networks. This modular multi function single phase current control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Environmental Disclosure: ENVPEP1504008EN
  • Overvoltage Category: III IEC 60664-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Maximum Switching Current: 5 A AC
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Safety Reliability Data: MTTFd = 296.8 years || B10d = 270000
  • Contacts Material: cadmium free
  • Run-Up Delay At Power-Up: 0.3 s
  • Nominal Output Current: 0.208333333333333
  • Relay Type: current control relay
  • Measurement Accuracy: +/- 10 % of the full scale value
  • Minimum Switching Current: 10 mA 5 V DC
  • Immunity To Microbreaks: 50 ms
  • Ambient Air Temperature For Storage: -40-70 °C
  • Operating Rate: <= 360 operations/hour full load
  • Product Or Component Type: current control relay
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Rohs Exemption Information: Yes
  • Electrical Durability: 100000 cycles
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Product Certifications: GL || CSA || GOST || UL || C-tick
  • Operating Position: any position without derating
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Measurement Range: 10...100 mA E2-M terminals || 2...20 mA E1-M terminals || 2...500 mA current || 50...500 mA E3-M terminals
  • Resistance Across Terminals: 1 Ohm E2-M terminals || 5 Ohm E1-M terminals || 0.2 Ohm E3-M terminals
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Range Of Product: Harmony Control Relays
  • Warranty: 18 months
  • Measurement Error: 0.05 %/°C with temperature variation || 1 by volt over the whole range with voltage variation
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay
  • Maximum Power Consumption In Va: 3.5 VA AC
  • Polarity: no DC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Marking: CE : EMC 89/336/EEC || CE : 73/23/EEC
  • Pollution Degree: 3 IEC 60664-1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Time Delay Type: adjustable 1...20 s, 0 + 10 % on energisation Ti || adjustable 0.3...30 s, 0 + 10 % on crossing the threshold Tt
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Reset Time: 1500 ms time delay
  • Hysteresis: 5-50 % threshold setting
  • Maximum Measuring Cycle: 30 ms measurement cycle as true rms value
  • Threshold Setting: 10...100 %
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Circularity Profile: ENVEOLI1504008EN
  • Maximum Power Consumption In W: 0.6 W DC
  • Switching Capacity In Va: 1250 VA
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mercury Free: Yes
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715

Specs

–
Amperage:

5

Voltage:

24-240 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy