Shop Resideo Sale
Main product image of Harmony Current Control Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Current Control Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)

SKU:
RM35JA32MR
Rating:
(0)
Q&A:
(0)
Harmony Current Control Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$149.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-JA relay allows monitoring of current control in single phase networks. This modular multi function single phase current control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a diagnostic button, sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Net Weight: 0.12 kg
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
  • Insulation Resistance: > 100 MOhm 500 V DC IEC 60255-27
  • Utilisation Category: AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
  • Maximum Switching Voltage: 250 V AC
  • Contacts Material: cadmium free
  • Ambient Air Temperature For Operation: -20-50 °C 60 Hz || -20-60 °C 50 Hz
  • Internal Input Resistance: 0.015 Ohm || 0.005 Ohm || 0.05 Ohm
  • Standards: IEC 60255-1
  • Relay Monitored Parameters: overcurrent or undercurrent in window mode || overcurrent or undercurrent detection
  • Maximum Switching Current: 8 A AC
  • Reset Time: 1500 ms at maximum voltage
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Output Contacts: 2 C/O
  • Width: 35 mm
  • Product Certifications: CE || GL || CCC || EAC || RCM || UL || CSA
  • Relative Humidity: 93-97 % 25-55 °C IEC 60068-2-30
  • China Rohs Regulation: X
  • Setting Accuracy Of The Switching Threshold: +/- 10 % of the full scale
  • Product Or Component Type: current control relay
  • Relay Name: RM35JA
  • Shock Resistance: 15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP50 IEC 60529 front panel) || IP30 IEC 60529 housing)
  • Maximum Power Consumption In Va: 3.5 VA
  • Time Delay Drift: <= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
  • Sustainable Offer Status: Green Premium product
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Setting Accuracy Of Time Delay: 0.916666666666667
  • Maximum Measuring Cycle: 100 ms measurement cycle as true rms value
  • Response Time: <= 500 ms (on crossing the threshold)
  • Run-Up Delay At Power-Up: 0.3 s
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Nominal Output Current: 0.333333333333333
  • Connections - Terminals: screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP1504008EN
  • Environmental Disclosure: ENVPEP1504008EN
  • Mercury Free: Yes
  • Measurement Range: 0.15...1.5 A E1-M terminals || 0.5...5 A E2-M terminals || 1.5...15 A E3-M terminals || 150 mA...15 A current AC/DC 50/60 Hz
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Maximum Power Consumption In W: 1.5 W DC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Housing Material: self-extinguishing plastic
  • Switching Capacity In Va: 2000 VA
  • Environmental Characteristic: 3K3 C
  • Safety Reliability Data: MTTFd = 296.8 years || B10d = 270000
  • Vibration Resistance: 0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
  • Circularity Profile: ENVEOLI1504008EN
  • Time Delay Type: adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
  • Resistance Across Terminals: 0.005 Ohm E3-M terminals || 0.015 Ohm E2-M terminals || 0.05 Ohm E1-M terminals

Specs

–
Voltage:

24-240 VAC/DC

Amperage:

5

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy