Apply to be a TradeMaster!
Main product image of Harmony Modular Measurement & Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Modular Measurement & Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)

SKU:
RM35JA32MRSP01
Rating:
(0)
Q&A:
(0)
Harmony Modular Measurement & Relay, 0.15-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$153.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–


  • Circularity Profile: ENVEOLI1504008EN
  • Maximum Measuring Cycle: 100 ms measurement cycle as true rms value
  • Resistance Across Terminals: 0.005 Ohm E3-M terminals || 0.015 Ohm E2-M terminals || 0.05 Ohm E1-M terminals
  • Relay Name: RM35JA
  • Threshold Setting: 10...100 %
  • Relay Monitored Parameters: overcurrent or undercurrent in window mode || overcurrent or undercurrent detection
  • Environmental Characteristic: 3K3 C
  • Immunity To Microbreaks: 50 ms
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony Relay
  • Maximum Power Consumption In Va: 3.5 VA
  • Environmental Disclosure: ENVPEP1504008EN
  • Insulation Resistance: > 100 MOhm 500 V DC IEC 60255-27
  • Safety Reliability Data: MTTFd = 296.8 years || B10d = 270000
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP50 IEC 60529 front panel) || IP30 IEC 60529 housing)
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay
  • Pollution Degree: 3 IEC 60664-1 || 3 UL 508
  • Internal Input Resistance: 0.015 Ohm || 0.005 Ohm || 0.05 Ohm
  • Nominal Output Current: 0.333333333333333
  • Maximum Power Consumption In W: 1.5 W DC
  • Electrical Durability: 100000 cycles
  • China Rohs Regulation: X
  • Reset Time: 1500 ms at maximum voltage
  • Product Certifications: CE || UL || CSA
  • Product Or Component Type: modular measurement and control relays
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electromagnetic Compatibility: immunity for residential, commercial and light-industrial environments conforming to IEC 61000-6-1 || immunity for industrial environments conforming to IEC 61000-6-2 || emission standard for industrial environments conforming to IEC 61000-6-4 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 4 kV level 4 (direct) conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test - test level: 2 kV level 4 (capacitive coupling) conforming to IEC 61000-4-4 || surge immunity test - test level: 4 kV level 4 (common mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 4 (differential mode) conforming to IEC 61000-4-5 || conducted and radiated emissions class B group 1 conforming to CISPR 11 || conducted and radiated emissions class B conforming to CISPR 22 || emission standard for residential, commercial and light-industrial environments (except radiated emission) conforming to IEC 61000-6-3
  • Sustainable Offer Status: Green Premium product
  • Minimum Switching Current: 10 mA 5 V DC
  • Standards: IEC 60255-1
  • Utilisation Category: AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz +/- 10 %
  • Maximum Switching Current: 8 A AC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Net Weight: 0.12 kg
  • Relative Humidity: 93-97 % 25-55 °C IEC 60068-2-30
  • Shock Resistance: 15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Shock Resistance: 15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Run-Up Delay At Power-Up: 0.3 s
  • Setting Accuracy Of The Switching Threshold: +/- 10 % of the full scale
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Vibration Resistance: 0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
  • Insulation: between supply and measurement
  • Setting Accuracy Of Time Delay: 0.916666666666667
  • Dielectric Test Voltage: 2.5 kV AC 50 Hz, 1 min IEC 60255-27
  • Ambient Air Temperature For Storage: -40-70 °C
  • Switching Threshold Drift: <= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
  • Switching Capacity In Va: 2000 VA
  • Time Delay Type: adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Connections - Terminals: screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end

Specs

–
Warranty:

18 Months

Amperage:

5

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy