Shop Resideo Sale
Main product image of Harmony Current Control Relay, 150mA-15A (8A, 2 CO, 380-415 VAC)
Magnifying glass
Hover image to zoom

Harmony Current Control Relay, 150mA-15A (8A, 2 CO, 380-415 VAC)

SKU:
RM35JA32MT
Rating:
(0)
Q&A:
(0)
Harmony Current Control Relay, 150mA-15A (8A, 2 CO, 380-415 VAC)
Magnifying glass
Hover image to zoom
$171.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
380-415 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-JA relay allows monitoring of current control in single phase networks. This modular multi function single phase current control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a diagnostic button, sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Output Contacts: 2 C/O
  • Immunity To Microbreaks: 50 ms
  • Dielectric Test Voltage: 2.5 kV AC 50 Hz, 1 min IEC 60255-27
  • Housing Material: self-extinguishing plastic
  • Connections - Terminals: screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Environmental Disclosure: ENVPEP1504008EN
  • Maximum Measuring Cycle: 100 ms measurement cycle as true rms value
  • Reset Time: 1500 ms at maximum voltage
  • Rohs Exemption Information: Yes
  • Relay Monitored Parameters: overcurrent or undercurrent detection || overcurrent or undercurrent in window mode
  • Sustainable Offer Status: Green Premium product
  • Product Certifications: CCC || EAC || CSA || RCM || UL || GL || CE
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay
  • Contacts Type And Composition: 2 C/O
  • Internal Input Resistance: 0.005 Ohm || 0.015 Ohm || 0.05 Ohm
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP50 IEC 60529 front panel) || IP30 IEC 60529 housing)
  • Ambient Air Temperature For Operation: -20-50 °C 60 Hz || -20-60 °C 50 Hz
  • Standards: IEC 60255-1
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Nominal Output Current: 0.333333333333333
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Relative Humidity: 93-97 % 25-55 °C IEC 60068-2-30
  • Run-Up Delay At Power-Up: 0.3 s
  • Pollution Degree: 3 IEC 60664-1 || 3 UL 508
  • Insulation Resistance: > 100 MOhm 500 V DC IEC 60255-27
  • Supply Voltage Limits: 323-456.5 V AC
  • Overvoltage Category: III IEC 60664-1 || III UL 508
  • Contacts Material: cadmium free
  • Switching Capacity In Va: 2000 VA
  • Measurement Range: 0.15...1.5 A E1-M terminals || 0.5...5 A E2-M terminals || 1.5...15 A E3-M terminals || 150 mA...15 A current AC/DC 50/60 Hz
  • Safety Reliability Data: MTTFd = 296.8 years || B10d = 270000
  • Product Or Component Type: current control relay
  • Environmental Characteristic: 3K3 C
  • Time Delay Drift: <= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
  • Local Signalling: for relay ON LED (yellow) || for power ON LED (green)
  • Local Signalling: for relay ON LED (yellow) || for power ON LED (green)
  • Mechanical Durability: 10000000 cycles
  • Net Weight: 0.12 kg
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electromagnetic Compatibility: immunity for residential, commercial and light-industrial environments conforming to IEC 61000-6-1 || immunity for industrial environments conforming to IEC 61000-6-2 || emission standard for industrial environments conforming to IEC 61000-6-4 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 4 kV level 4 (direct) conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test - test level: 2 kV level 4 (capacitive coupling) conforming to IEC 61000-4-4 || surge immunity test - test level: 4 kV level 4 (common mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 4 (differential mode) conforming to IEC 61000-4-5 || conducted and radiated emissions class B group 1 conforming to CISPR 11 || conducted and radiated emissions class B conforming to CISPR 22 || emission standard for residential, commercial and light-industrial environments (except radiated emission) conforming to IEC 61000-6-3
  • Response Time: <= 500 ms (on crossing the threshold)
  • Threshold Setting: 10...100 %
  • Switching Threshold Drift: <= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
  • Insulation: between supply and measurement
  • Width: 35 mm
  • Maximum Switching Voltage: 250 V AC
  • China Rohs Regulation: X
  • Ambient Air Temperature For Storage: -40-70 °C
  • Maximum Power Consumption In Va: 8 VA

Specs

–
Warranty:

18 Months

Amperage:

8

Voltage:

380-415 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy