Apply to be a TradeMaster!
Main product image of Harmony Current Control Relay, Over/Undercurrent Detection, 0.15A-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Current Control Relay, Over/Undercurrent Detection, 0.15A-15A (5A, 2 CO, 24-240 VAC/DC)

SKU:
RM35JA32MW
Rating:
(0)
Q&A:
(0)
Harmony Current Control Relay, Over/Undercurrent Detection, 0.15A-15A (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$189.95 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-JA relay allows monitoring of current control in single phase networks. This modular multi function single phase current control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Mercury Free: Yes
  • Ambient Air Temperature For Operation: -20-50 °C
  • Safety Reliability Data: MTTFd = 296.8 years || B10d = 270000
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Relay Monitored Parameters: overcurrent or undercurrent detection
  • Immunity To Microbreaks: 50 ms
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Measurement Range: 0.15...1.5 A E1-M terminals || 0.5...5 A E2-M terminals || 1.5...15 A E3-M terminals || 150 mA...15 A current
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Environmental Disclosure: ENVPEP1504008EN
  • Overvoltage Category: III IEC 60664-1
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Operating Position: any position without derating
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Range Of Product: Harmony Control Relays
  • Warranty: 18 months
  • Resistance Across Terminals: 0.005 Ohm E3-M terminals || 0.015 Ohm E2-M terminals || 0.05 Ohm E1-M terminals
  • Maximum Switching Voltage: 250 V AC/DC
  • Width: 35 mm
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Housing Material: self-extinguishing plastic
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay
  • Net Weight: 0.13 kg
  • Minimum Switching Current: 10 mA 5 V DC
  • Output Contacts: 2 C/O
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Electrical Durability: 100000 cycles
  • Time Delay Type: adjustable 1...20 s, 0 + 10 % on energisation Ti || adjustable 0.3...30 s, 0 + 10 % on crossing the threshold Tt
  • Maximum Measuring Cycle: 30 ms measurement cycle as true rms value
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Contacts Type And Composition: 2 C/O
  • Measurement Error: 0.05 %/°C with temperature variation || 1 by volt over the whole range with voltage variation
  • Ambient Air Temperature For Storage: -40-70 °C
  • Marking: CE : EMC 89/336/EEC || CE : 73/23/EEC
  • Maximum Switching Current: 5 A AC/DC
  • Hysteresis: 5-50 % threshold setting
  • Switching Capacity In Va: 1250 VA
  • Standards: IEC 60255-6
  • China Rohs Regulation: X
  • Operating Rate: <= 360 operations/hour full load
  • Control Circuit Frequency: 40...70 Hz +/- 10 %
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1

Specs

–
Amperage:

5

Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy