Shop Resideo Sale
Main product image of Harmony Level Control Relay (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Level Control Relay (5A, 2 CO, 24-240 VAC/DC)

SKU:
RM35LM33MW
Rating:
(0)
Q&A:
(0)
Harmony Level Control Relay (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$127.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-LM relay allows monitoring of level control in 3-phase networks. This modular multi function 3-phase liquid level control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Overvoltage Category: III IEC 60664-1
  • Sensitivity Scale: 0.25...5 kOhm LS (Low Sensitivity) || 5...100 kOhm St (Standard Sensitivity) || 50...1000 kOhm HS (High Sensitivity)
  • Run-Up Delay At Power-Up: 0.6 s
  • Mechanical Durability: 30000000 cycles
  • Marking: CE : 73/23/EEC || CE : EMC 89/336/EEC
  • Safety Reliability Data: B10d = 170000 || MTTFd = 182.6 years
  • Range Of Product: Harmony Control Relays
  • Reset Time: 1750 ms
  • Circularity Profile: ENVEOLI1504008EN
  • Local Signalling: for relay ON LED (yellow) || for power ON LED (green) || for timer ON LED (yellow)
  • China Rohs Regulation: X
  • Mercury Free: Yes
  • Time Delay Type: adjustable 0.1...5 s, +/- 10 %
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Measurement Error: 0.5 %/°C with temperature variation
  • Repeat Accuracy: +/- 2 % time delay
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Maximum Power Consumption In Va: 5 VA AC
  • Sustainable Offer Status: Green Premium product
  • Contacts Type And Composition: 2 C/O
  • Product Certifications: CSA || GL || UL || C-tick || GOST
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Product Or Component Type: level control relay
  • Relay Monitored Parameters: detection by resistive probes
  • Electrical Durability: 100000 cycles
  • Cable Capacitance: 1 nF HS (High Sensitivity) probe cable || 2.2 nF St (Standard Sensitivity) probe cable || 4.7 nF LS (Low Sensitivity)
  • Minimum Switching Current: 10 mA 5 V DC
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Standards: IEC 60255-6
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Maximum Supply Current For Sensors: 1 mA
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Measurement Range: 250 Ohm...1 MOhm
  • Measurement Range: 250 Ohm...1 MOhm
  • Output Contacts: 2 C/O
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end
  • Sensitivity Adjustment: 5-100 %
  • Operating Rate: <= 360 operations/hour full load
  • Nominal Output Current: 0.208333333333333
  • Housing Material: self-extinguishing plastic
  • Ambient Air Temperature For Operation: -20-50 °C
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Operating Position: any position without derating
  • Maximum Switching Voltage: 250 V AC/DC
  • Width: 35 mm
  • Rohs Exemption Information: Yes
  • Switching Capacity In Va: 1250 VA

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy