Apply to be a TradeMaster!
Main product image of Harmony Speed Control Relay (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Speed Control Relay (5A, 1 CO, 24-240 VAC/DC)

SKU:
RM35S0MW
Rating:
(0)
Q&A:
(0)
Harmony Speed Control Relay (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$229.67 each
In Stock
In Stock
Get 2 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-S control relay allows monitoring of speed control. This modular control relay is ideal for monitoring of electrical values and speed variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Circularity Profile: ENVEOLI1504008EN
  • Standards: NF EN 60255-6 || IEC 60255-6
  • Polarity: reversible polarity on DC supply
  • Rohs Exemption Information: Yes
  • Width: 35 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Measurement Error: +/- 0.1 %/°C with temperature variation || < +/- 1 % over the whole range with voltage variation
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • China Rohs Regulation: X
  • Output Contacts: 1 C/O
  • Hysteresis: 5-5 % threshold
  • Mercury Free: Yes
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Maximum Power Consumption In Va: 5 VA AC
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Impulse Duration: >= 5 ms high state || >= 5 ms low state
  • Pollution Degree: 3 IEC 60664-1
  • Relay Monitored Parameters: overspeed || underspeed
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Measurement Range: 0.05...0.5 s || 0.5...5 min || 1...10 min || 1...10 s || 0.5...5 s || 0.1...1 s || 0.1...1 min
  • Product Certifications: C-tick || GOST || UL || GL || CSA
  • Relay Name: RM35S
  • Electromagnetic Compatibility: emission standard for industrial environments IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
  • Ambient Air Temperature For Operation: -20-50 °C
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Input Compatibility: 3-wire sensor (E1) PNP or NPN, 12 V, 50 mA || NAMUR sensor (E2), 12 V, 1.5 kOhm || voltage input (E1), 0...30 V, 9.5 kOhm >= 4.5 V <= 1 V || volt-free contact input (E1), 12 V, 9.5 kOhm
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Relay Type: speed control relays
  • Switching Capacity In Va: 1250 VA
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Maximum Switching Voltage: 250 V AC/DC
  • [Us] Rated Supply Voltage: 11.5...12.5 V
  • Operating Rate: <= 360 operations/hour full load
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Run-Up Delay At Power-Up: 0.05 s
  • Run-Up Delay At Power-Up: 0.05 s
  • Dielectric Test Voltage: 2 kV AC 50 Hz
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Warranty: 18 months
  • Threshold Setting: 10...100 %
  • Range Of Product: Harmony Control Relays
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6/IEC 60255-21-1 || 1 gn 57.6-150 Hz)IEC 60068-2-6/IEC 60255-21-1
  • Housing Material: self-extinguishing plastic
  • Non-Dissipating Shock Wave: 4 kV
  • Environmental Disclosure: ENVPEP1504008EN
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Operating Position: any position without derating
  • Maximum Supply Current For Sensors: 40 mA < 24 V AC 25 °C || 40 mA < 24 V DC 25 °C || 50 mA 24...240 V AC || 50 mA 24...240 V DC
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 0.5 % time delay

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy