Shop Resideo Sale
Main product image of Harmony Control Relay, 3-Phase (5A, 2 NO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Control Relay, 3-Phase (5A, 2 NO, 24-240 VAC/DC)

SKU:
RM35TM250MW
Rating:
(0)
Q&A:
(0)
Harmony Control Relay, 3-Phase (5A, 2 NO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$251.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-T control relay allows monitoring of motor voltage and temperature control. This modular control relay is ideal for monitoring of electrical values with voltage and temperature variation in control of moving equipment's. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Marking: CE
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Tripping Threshold: 3100 Ohm +/- 10 % temperature control circuit
  • Width: 35 mm
  • Product Or Component Type: motor temperature control relay
  • Pollution Degree: 3 IEC 60664-1
  • [Uc] Control Circuit Voltage: 24...240 V
  • Operating Position: any position without derating
  • Circularity Profile: ENVEOLI1504008EN
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Power Consumption In Va: 0-4 VA 24...240 V AC
  • Minimum Switching Current: 10 mA 5 V DC
  • Output Contacts: 2 NO
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to IEC 61000-6-2
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Reset Threshold: 1650 Ohm +/- 10 % temperature control circuit
  • Mechanical Durability: 30000000 cycles
  • Operating Rate: <= 360 operations/hour full load
  • Supply Voltage Limits: 20.4-264 V AC || 20.4-264 V DC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Reset Time: 10000 ms output
  • China Rohs Regulation: X
  • Product Specific Application: for 3-phase supply
  • Run-Up Delay At Power-Up: 500 ms
  • Response Time: > 50 ms (input Y1 (contact Y1-T1) and push-button)
  • Range Of Product: Harmony Control Relays
  • Environmental Disclosure: ENVPEP1504008EN
  • Maximum Switching Current: 5 A AC || 5 A DC
  • Electrical Durability: 10000 cycles
  • Voltage Range: 176...528 V
  • Relay Name: RM35TM
  • Relay Type: motor temperature control relay
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Measurement Range: 208...480 V voltage AC || 0...20 Ohm short-circuit detection
  • Measurement Range: 208...480 V voltage AC || 0...20 Ohm short-circuit detection
  • Non-Dissipating Shock Wave: 4 kV
  • Local Signalling: for power ON LED (green) || for phase of relay (R2) LED (yellow) || for temperature of relay (R1) LED (yellow)
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Warranty: 18 months
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Housing Material: self-extinguishing plastic
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Maximum Resistance: 1500 Ohm temperature sensor 20 °C
  • Overvoltage Category: III IEC 60664-1
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Mercury Free: Yes
  • Product Certifications: CSA || C-tick || GOST || UL || GL
  • Supply Frequency: 50/60 Hz +/- 10 %

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy