Shop Resideo Sale
Main product image of Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 2 NO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 2 NO, 24-240 VAC/DC)

SKU:
RM35TM50MW
Rating:
(0)
Q&A:
(0)
Harmony Control Relay, 3-Phase, Phase Failure Detection (5A, 2 NO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$246.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-T control relay allows monitoring of motor voltage and temperature control. This modular control relay is ideal for monitoring of electrical values with voltage and temperature variation in control of moving equipment's. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Relay Monitored Parameters: phase sequence || motor temperature via PTC probe || phase failure detection
  • Maximum Switching Current: 5 A AC || 5 A DC
  • Measurement Voltage Limits: 176-528 V AC
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min
  • Measurement Range: 208...480 V voltage AC || 0...20 Ohm short-circuit detection
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Mechanical Durability: 30000000 cycles
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Circularity Profile: ENVEOLI1504008EN
  • Immunity To Microbreaks: 20 ms 20.4 V
  • Overvoltage Category: III IEC 60664-1
  • Nominal Output Current: 0.208333333333333
  • Width: 35 mm
  • Product Certifications: GL || UL || GOST || C-tick || CSA
  • Relay Name: RM35TM
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Warranty: 18 months
  • Ambient Air Temperature For Storage: -40-70 °C
  • Pollution Degree: 3 IEC 60664-1
  • Response Time: > 50 ms (input Y1 (contact Y1-T1) and push-button)
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Voltage Range: 176...528 V
  • Contacts Type And Composition: 2 NO
  • Marking: CE
  • Output Contacts: 2 NO
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Local Signalling: for power ON LED (green) || for phase of relay (R2) LED (yellow) || for temperature of relay (R1) LED (yellow)
  • Sustainable Offer Status: Green Premium product
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Environmental Disclosure: ENVPEP1504008EN
  • Shock Resistance: 15 gn 11 ms IEC 60255-21-1
  • Rohs Exemption Information: Yes
  • Minimum Switching Current: 10 mA 5 V DC
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to IEC 61000-6-2
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to IEC 61000-6-2
  • Supply Voltage Limits: 20.4-264 V AC || 20.4-264 V DC
  • [Uc] Control Circuit Voltage: 24...240 V
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Range Of Product: Harmony Control Relays
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
  • Short-Circuit Current: 0.007 A temperature sensing circuit T1-T2 terminals short circuited)
  • Power Consumption In Va: 0-4 VA 24...240 V AC
  • China Rohs Regulation: X
  • Time Delay Type: fixed 0.3 s
  • [Uc] Control Circuit Voltage: <= 3.6 V temperature control circuit T1-T2 terminals open)
  • Mercury Free: Yes
  • Operating Rate: <= 360 operations/hour full load
  • Net Weight: 0.13 kg

Specs

–
Amperage:

5

Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy