Shop Resideo Sale
Main product image of Harmony Voltage Control Relay (5A, 2 NO, 0.05-5 VAC/DC, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 2 NO, 0.05-5 VAC/DC, 24-240 VAC/DC)

SKU:
RM35UA11MW
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 2 NO, 0.05-5 VAC/DC, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$174.23 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
0.05-5 VAC/DC, 24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Immunity To Microbreaks: 10 ms
  • Overvoltage Category: III IEC 60664-1
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Circularity Profile: ENVEOLI1504008EN
  • Measurement Accuracy: +/- 10 % of the full scale value
  • Relative Humidity: 95-95 % 55-55 °C IEC 60068-2-30
  • Ambient Air Temperature For Storage: -40-70 °C
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Time Delay Type: adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
  • Pollution Degree: 3 IEC 60664-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contacts Type And Composition: 2 C/O
  • Compatibility Code: RM3
  • Sensitivity Scale: 0.05...0.5 V E1-M terminals || 0.3...3 V E2-M terminals || 0.5...5 V E3-M terminals
  • Ambient Air Temperature For Operation: -20-50 °C
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1 || 600 V IEC 60664-1
  • Reset Time: 1500 ms time delay
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Net Weight: 0.08 kg
  • Resistance Across Terminals: 30 mOhm E2-M terminals || 5 mOhm E1-M terminals || 50 mOhm E3-M terminals
  • Relay Monitored Parameters: overvoltage or undervoltage detection
  • Maximum Switching Current: 5 A AC/DC
  • Standards: IEC 60255-6
  • Dielectric Test Voltage: 2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
  • Nominal Output Current: 0.208333333333333
  • Operating Rate: <= 360 operations/hour full load
  • Hysteresis: 5-50 % threshold setting
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Electrical Durability: 100000 cycles
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Shock Resistance: 5 gn IEC 60068-2-27
  • Switching Capacity In Va: 1250 VA
  • Mercury Free: Yes
  • Mercury Free: Yes
  • China Rohs Regulation: X
  • Warranty: 18 months
  • Control Circuit Frequency: 40...70 Hz +/- 10 %
  • Operating Position: any position without derating
  • Width: 35 mm
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Product Or Component Type: voltage control relay
  • Output Contacts: 2 C/O
  • Polarity: non reversible polarity on DC supply
  • Run-Up Delay At Power-Up: 600 ms
  • Rohs Exemption Information: Yes
  • Quality Labels: CE
  • Relay Name: RM35UA

Specs

–
Voltage:

0.05-5 VAC/DC

24-240 VAC/DC

Warranty:

18 Months

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy