Shop Resideo Sale
Main product image of Harmony Voltage Control Relay (5A, 2 NO, 1-100V, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 2 NO, 1-100V, 24-240 VAC/DC)

SKU:
RM35UA12MW
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 2 NO, 1-100V, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$173.24 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1-100V, 24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Range Of Product: Harmony Control Relays
  • Time Delay Type: adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
  • Pollution Degree: 3 IEC 60664-1
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Ambient Air Temperature For Storage: -40-70 °C
  • Control Circuit Voltage Limits: 15 % + 10 % Un
  • Operating Position: any position without derating
  • Width: 35 mm
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay
  • Immunity To Microbreaks: 10 ms
  • Mercury Free: Yes
  • Electrical Durability: 100000 cycles
  • Contacts Type And Composition: 2 C/O
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Overvoltage Category: III IEC 60664-1
  • Minimum Switching Current: 10 mA 5 V DC
  • Product Certifications: GOST || C-tick || UL || GL || CSA
  • Hysteresis: 5-50 % threshold setting
  • Resistance Across Terminals: 110 mOhm E2-M terminals || 22 mOhm E1-M terminals || 220 mOhm E3-M terminals
  • Measurement Range: 1...100 V voltage
  • Maximum Power Consumption In W: 0.6 W DC
  • Output Contacts: 2 C/O
  • Warranty: 18 months
  • Relay Monitored Parameters: overvoltage or undervoltage detection
  • Compatibility Code: RM3
  • Switching Capacity In Va: 1250 VA
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Measurement Error: +/- 0.05 %/°C with temperature variation || < 1 % over the whole range with voltage variation
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Net Weight: 0.08 kg
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • China Rohs Regulation: X
  • Relay Type: multifunction voltage control relay
  • Threshold Setting: 10...100 %
  • Threshold Setting: 10...100 %
  • Reset Time: 1500 ms time delay
  • Mechanical Durability: 30000000 cycles
  • Housing Material: self-extinguishing plastic
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Polarity: non reversible polarity on DC supply
  • Sensitivity Scale: 1...10 V E1-M terminals || 10...100 V E3-M terminals || 5...50 V E2-M terminals
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Control Circuit Frequency: 40...70 Hz +/- 10 %
  • Rohs Exemption Information: Yes
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Run-Up Delay At Power-Up: 600 ms
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Insulation Resistance: > 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

1-100V

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy