Apply to be a TradeMaster!
Main product image of Harmony Voltage Control Relay (5A, 2 NO, 15-600V, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 2 NO, 15-600V, 24-240 VAC/DC)

SKU:
RM35UA13MW
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 2 NO, 15-600V, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$157.83 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC, 15-600V
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RM35-U multi function control relay allows monitoring of voltage control. This modular multi function control relay is ideal for monitoring of electrical values and voltage variation in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. Multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Switching Capacity In Va: 1250 VA
  • Time Delay Type: adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
  • Operating Position: any position without derating
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Relay Type: multifunction voltage control relay
  • Shock Resistance: 5 gn IEC 60068-2-27
  • Sensitivity Scale: 15...150 V E1-M terminals || 30...300 V E2-M terminals || 60...600 V E3-M terminals
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Width: 35 mm
  • Vibration Resistance: 0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
  • Ambient Air Temperature For Storage: -40-70 °C
  • Operating Rate: <= 360 operations/hour full load
  • Overvoltage Category: III IEC 60664-1
  • Nominal Output Current: 0.208333333333333
  • Measurement Error: +/- 0.05 %/°C with temperature variation || < 1 % over the whole range with voltage variation
  • Immunity To Microbreaks: 10 ms
  • Environmental Disclosure: ENVPEP1504008EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Warranty: 18 months
  • Reset Time: 1500 ms time delay
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Control Circuit Frequency: 40...70 Hz +/- 10 %
  • China Rohs Regulation: X
  • Threshold Setting: 10...100 %
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Output Contacts: 2 C/O
  • Supply Voltage Limits: 20.4-264 V AC/DC
  • Maximum Switching Current: 5 A AC/DC
  • Rohs Exemption Information: Yes
  • Non-Dissipating Shock Wave: 4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
  • Quality Labels: CE
  • Polarity: non reversible polarity on DC supply
  • Housing Material: self-extinguishing plastic
  • Maximum Measuring Cycle: 30 ms measurement cycle as true rms value
  • Maximum Measuring Cycle: 30 ms measurement cycle as true rms value
  • Net Weight: 0.08 kg
  • Resistance Across Terminals: 150 mOhm E1-M terminals || 300 mOhm E2-M terminals || 600 mOhm E3-M terminals
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Mercury Free: Yes
  • Maximum Switching Voltage: 250 V AC/DC
  • Mechanical Durability: 30000000 cycles
  • Measurement Range: 15...600 V voltage
  • Sustainable Offer Status: Green Premium product
  • Minimum Switching Current: 10 mA 5 V DC
  • Relay Name: RM35UA
  • Circularity Profile: ENVEOLI1504008EN
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 2 % time delay

Specs

–
Voltage:

24-240 VAC/DC

15-600V

Amperage:

5

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy