Apply to be a TradeMaster!
Main product image of Harmony Control Relay, 3-Phase, Overfrequency & Underfrequency (8A, 2 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Control Relay, 3-Phase, Overfrequency & Underfrequency (8A, 2 CO, 208-480 VAC)

SKU:
RMNF22TB30
Rating:
(0)
Q&A:
(0)
Harmony Control Relay, 3-Phase, Overfrequency & Underfrequency (8A, 2 CO, 208-480 VAC)
Magnifying glass
Hover image to zoom
$106.79 each
In Stock
In Stock
Get 3 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-480 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This 3-phase control relay belongs to the Schneider Electric Harmony Control relays range. This 3-phase control relay is integrated with NFC technology which brings in digital operation instead of analog operation. This is a 8A multifunction 3-phase control relay which monitors 3-phase or 3-phase with Neutral network and has an adjustable time delay of 0.1s to 60min. With Harmony NFC App, different alarms can be combined using AND, OR and NOT logic to form unique monitoring combinations for the two relay outputs which are individually configurable. NFC 3-phase control relay is a single reference supporting 7 functions namely Phase loss, Phase sequence, Asymmetry, Undervoltage, Overvoltage, Under-frequency, and Over-frequency. The 3-phase control relay is IP20 (terminals), IP40 (housing), and IP40(front panel) protected. Furthermore, the 4 digit password enhances security by preventing unauthorized change of settings. This RMNF22 dimensions are 22.5mm (width) x 90mm (height) x 99mm (depth) and weighs 0.125Kg. 0 0 It conforms to international standard EN/IEC 60255-1 and certifications like UL, CSA, CE, CCC, EAC, and RCM. 0 It is sold as a single unit. 0 Monitoring and testing are now intuitive as exact fault conditions can be identified through front LEDs and analyze data with Harmony NFC App. This saves time and boosts efficiency. 0 0 0 0 0

  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Environmental Disclosure: ENVPEP1504008EN
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Compatibility: NFC enabled mobile device
  • Circularity Profile: ENVEOLI1504008EN
  • Response Time: <= 300 ms
  • Setting Accuracy Of Time Delay: +/- 3 % 10 s...60 min || +/- 300 ms 0...10 s
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP40 IEC 60529 front panel)
  • Connections - Terminals: screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.5...2 x 1.5 mm squared AWG 20...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.5...1 x 2.5 mm squared AWG 20...AWG 14) flexible with cable end
  • Vibration Resistance: 0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 58.1-150 Hz) not in operation IEC 60068-2-6 || 0.035 mm 10-58.1 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
  • Maximum Operating Frequency: 13.56 MHz
  • Nominal Power: 0.0002 mW
  • Ambient Air Temperature For Storage: -40-70 °C
  • Dielectric Test Voltage: 2.5 kV AC 50 Hz, 1 min IEC 60255-27
  • Mounting Position: any position
  • Time Delay Type: on-delay 0.1 s...60 min || off-delay 0.1 s...60 min
  • Overvoltage Category: III IEC 60664-1 || III UL 508
  • Minimum Switching Current: 100 mA 6 V
  • Mechanical Durability: 10000000 cycles
  • Sustainable Offer Status: Green Premium product
  • China Rohs Regulation: X
  • Contacts Type And Composition: 2 C/O
  • Relative Humidity: 93-97 % 25-55 °C IEC 60068-2-30
  • Relay Name: RMNF22
  • Measurement Error: < 0.05 %/Hz with frequency variation || < 0.05 %/°C with temperature variation
  • Rohs Exemption Information: Yes
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Output Contacts: 2 C/O
  • Relay Monitored Parameters: phase sequence || phase failure detection || overvoltage detection || undervoltage detection || overfrequency and underfrequency || asymmetry
  • Maximum Switching Voltage: 250 V AC
  • Software Designation: Zelio NFC downloadable from Google Play store)
  • Relay Type: control relay
  • Insulation Resistance: > 100 MOhm 500 V DC IEC 60255-27
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV 1.2/50 µs
  • Repeat Accuracy: +/- 0.5 % input circuit || +/- 3 % time delay
  • Reset Time: 1500 ms at maximum voltage
  • Immunity To Microbreaks: 10 ms
  • Immunity To Microbreaks: 10 ms
  • Width: 22.5 mm
  • On-Load Factor: 1
  • Phase: 3 phase
  • Utilisation Category: AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
  • Product Or Component Type: 3-phase control relay
  • Software Version: V4.4 and above
  • Electromagnetic Compatibility: voltage dips and interruptions immunity test - test level: 70 % (25/30 cycles) conforming to IEC 61000-4-11 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || conducted and radiated emissions class B group 1 conforming to CISPR 11 || conducted and radiated emissions class B conforming to CISPR 22 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 conforming to IEC 61000-4-3 || immunity for industrial environments conforming to IEC 61000-6-2 || 1 MHz damped oscillating wave - test level: 2.5 kV CM, 1 kV DM criteria B conforming to IEC 61000-4-18 || voltage dips and interruptions immunity test - test level: 0 % (0.5...25 cycles) conforming to IEC 61000-4-11 || magnetic field at power frequency - test level: 30 A/m (continuous)-300 A/m (1-3 s) level 4 conforming to IEC 61000-4-8 || surge immunity test - test level: 2 kV level 4 (differential mode) conforming to IEC 61000-4-5 || immunity for residential, commercial and light-industrial environments conforming to IEC 61000-6-1 || voltage dips and interruptions immunity test - test level: 40 % (10/12 cycles) conforming to IEC 61000-4-11 || voltage interruptions - test level: 0 % criteria C (250/300 cycles) conforming to IEC 61000-4-29 || electrical fast transient/burst immunity test - test level: 4 kV criteria B (direct) conforming to IEC 61000-4-4 || emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || surge immunity test - test level: 4 kV level 4 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || conducted RF disturbances level 3 conforming to IEC 61000-4-6
  • Power Consumption In Va: 4-4 VA 480 V AC 60 Hz
  • Electrical Durability: 100000 cycles
  • Height: 90 mm
  • Shock Resistance: 15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mercury Free: Yes

Specs

–
Amperage:

8

Voltage:

208-480 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy