Apply to be a TradeMaster!
Main product image of Harmony Electromechanical Power Relay, DIN Rail or Panel Mount (30A, 2 CO, 24 VDC)
Magnifying glass
Hover image to zoom

Harmony Electromechanical Power Relay, DIN Rail or Panel Mount (30A, 2 CO, 24 VDC)

SKU:
RPF2BBD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Power Relay, DIN Rail or Panel Mount (30A, 2 CO, 24 VDC)
Magnifying glass
Hover image to zoom
$19.25 each
In Stock
In Stock
Get 2 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony RPF panel mounting power relay with fast-on terminals has a coil control voltage of 24V DC and has 2 normally open contacts with a rating of 30A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Shock Resistance: 10 gnin operation || 30 gnnot operating
  • Sustainable Offer Status: Green Premium product
  • Environmental Disclosure: ENVPEP130203EN
  • Contacts Material: silver tin oxide
  • [Ui] Rated Insulation Voltage: 250 V IEC || 300 V UL
  • Reach Free Of Svhc: Yes
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Operating Time: 25 ms
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Control Type: without lockable test button
  • Average Consumption: 1.7 W
  • Device Short Name: RPF
  • Pollution Degree: 3
  • Dielectric Strength: 2000 V AC between poles with basic || 4000 V AC between coil and contact with reinforced || 1500 V AC between contacts with micro disconnection
  • Maximum Switching Capacity: 7500 VA/700 W
  • Series Name: Power
  • China Rohs Regulation: X
  • Protection Category: RT II
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 61810-1
  • Test Levels: level A group mounting
  • Mounting Support: DIN rail || panel
  • Average Resistance: 350 Ohm at 20 °C +/- 10 %
  • Minimum Switching Capacity: 6000 mW 500 mA / 12 V NO || 170 mW 10 mA / 6 V NC
  • Control Circuit Voltage Limits: 19.2...26.4 V
  • Range Of Product: Harmony Electromechanical Relays
  • Vibration Resistance: 3 gn +/- 1 mm 10-150 Hz)5 cycles in operation || 10 gn +/- 1 mm 10-150 Hz)5 cycles not operating
  • Shape Of Pin: flat
  • Operating Position: any position
  • Cad Overall Depth: 39.2 mm
  • Maximum Switching Voltage: 250 V IEC
  • Operating Rate: <= 1200 cycles/hour under load || <= 18000 cycles/hour no-load
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • [Uc] Control Circuit Voltage: 24 V DC
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Load Current: 25 A 28 V DC || 30 A 250 V AC
  • Device Presentation: complete product
  • Device Presentation: complete product
  • Cad Overall Width: 33.7 mm
  • Warranty: 18 months
  • Rohs Exemption Information: Yes
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV 1.2/50 µs
  • Contacts Type And Composition: 2 C/O
  • Mechanical Durability: 5000000 cycles
  • Net Weight: 0.082 kg
  • [Ie] Rated Operational Current: 30 A 277 V AC) NO UL || 20 A 28 V DC) NO UL || 30 A 250 V AC) NO IEC || 25 A 28 V DC) NO IEC || 3 A 277 V AC) NC UL || 3 A 28 V DC) NC UL || 3 A 250 V AC) NC IEC || 3 A 28 V DC) NC IEC
  • Ambient Air Temperature For Storage: -40-85 °C
  • Product Certifications: UL || GOST || CSA || CE
  • Electrical Durability: 100000 cycles resistive
  • Product Or Component Type: DIN rail/panel mount relay
  • Reset Time: 25 ms

Specs

Country of Origin:

China

Voltage:

24 VDC

Approvals:

CSA

UL

Warranty:

18 Months

Amperage:

30

Form:

Blade

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy