Shop Resideo Sale
Main product image of Plug-In Relay, 1CO, 15A, RPM11F7
Magnifying glass
Hover image to zoom
Plug-In Relay, 1CO, 15A, RPM11F7
Magnifying glass
Hover image to zoom
$5.78 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 1 changeover contact SPDT (single pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Specs

–
Country of Origin:

China

Product Type:

Plug-In Relay

Approvals:

CSA

UL

Amperage:

15

LED Indicator:

No

Coil Voltage:

120 VAC

Form:

Blade

Coil Type (AC/DC):

AC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy