Shop Resideo Sale
Main product image of Plug-In Relay, 1CO, 15A, LED, RPM12BD
Magnifying glass
Hover image to zoom

Plug-In Relay, 1CO, 15A, LED, RPM12BD

SKU:
RPM12BD
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 1CO, 15A, LED, RPM12BD
Magnifying glass
Hover image to zoom
$6.51 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
This Harmony RPM power plug-in relay has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

–
Amperage:

15

Product Type:

Plug-In Relay

Coil Voltage:

24 VDC

LED Indicator:

Yes

Coil Type (AC/DC):

DC

Form:

Blade

Country of Origin:

China

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy