Apply to be a TradeMaster!
Main product image of Plug-In Relay, 2CO, 15A, RPM21B7
Magnifying glass
Hover image to zoom
Plug-In Relay, 2CO, 15A, RPM21B7
Magnifying glass
Hover image to zoom
$7.60 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
This Harmony RPM power plug-in relay has a coil control voltage of 24V AC and has 1 changeover contact DPDT (double pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Specs

–
Amperage:

15

Form:

Blade

LED Indicator:

No

Product Type:

Plug-In Relay

Country of Origin:

China

Coil Voltage:

24 VAC

Approvals:

UL

CSA

Coil Type (AC/DC):

AC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy