Apply to be a TradeMaster!
Main product image of Plug-In Relay, 4CO, 15A, LED, RPM42P7
Magnifying glass
Hover image to zoom

Plug-In Relay, 4CO, 15A, LED, RPM42P7

SKU:
RPM42P7
Rating:
(0)
Q&A:
(0)
Plug-In Relay, 4CO, 15A, LED, RPM42P7
Magnifying glass
Hover image to zoom
$13.81 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
This Harmony RPM power plug-in relay has a coil control voltage of 230V AC and has 4 changeover contacts 4PDT (quadruple pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.

Specs

–
Form:

Blade

Approvals:

CSA

UL

Amperage:

15

Country of Origin:

China