Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VAC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VAC)

SKU:
RSB1A120B7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VAC)
$4.70 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Status Led: without
  • Test Levels: level A group mounting
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Warranty: 18 months
  • Device Short Name: RSB
  • Environmental Disclosure: ENVPEP1406006EN
  • Operating Time: 20 ms operating || 20 ms reset
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Product Certifications: EAC || UL || CSA
  • Toxic Heavy Metal Free: Yes
  • Ambient Air Temperature For Storage: -40-85 °C
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Contacts Type And Composition: 1 C/O
  • Product Or Component Type: plug-in relay
  • China Rohs Regulation: X
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Protection Category: RT I
  • Maximum Switching Voltage: 300 V DC IEC
  • Sustainable Offer Status: Green Premium product
  • Average Coil Consumption: 0.75 VA AC
  • [Ue] Rated Operational Voltage: 19.2...36 V AC 50/60 Hz
  • Series Name: interface relay
  • Contact Operation: standard
  • Sale Per Indivisible Quantity: 10
  • Net Weight: 0.014 kg
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Range Of Product: Harmony Electromechanical Relays
  • Rohs Exemption Information: Yes
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Mechanical Durability: 10000000 cycles
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Safety Reliability Data: B10d = 100000
  • Shape Of Pin: flat (PCB type)
  • Device Presentation: complete product
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Marking: CE
  • Operating Position: any position
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Circularity Profile: N/A
  • Mercury Free: Yes
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC

Specs

–
Voltage:

24 VAC

Approvals:

CSA

UL

Form:

Blade

Country of Origin:

Austria

Amperage:

12

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy