Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VDC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VDC)

SKU:
RSB1A120BD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 24 VDC)
$5.63 each
In Stock
In Stock
Get 4 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V DC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Rohs Exemption Information: Yes
  • Maximum Switching Voltage: 300 V DC IEC
  • Status Led: without
  • Sale Per Indivisible Quantity: 10
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Contacts Type And Composition: 1 C/O
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Operating Position: any position
  • Ambient Air Temperature For Storage: -40-85 °C
  • Operating Time: 20 ms operating || 20 ms reset
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Average Coil Consumption: 0.45 W DC
  • Toxic Heavy Metal Free: Yes
  • Maximum Switching Capacity: 3000 VA/336 W
  • Contacts Material: silver alloy (AgNi)
  • Safety Reliability Data: B10d = 100000
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Device Short Name: RSB
  • Shape Of Pin: flat (PCB type)
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • [Uc] Control Circuit Voltage: 24 V DC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Mercury Free: Yes
  • Control Type: without push-button
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Net Weight: 0.014 kg
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Environmental Disclosure: ENVPEP1406006EN
  • Contact Operation: standard
  • Minimum Switching Current: 10 mA
  • Switching Voltage: 12 V
  • Switching Voltage: 12 V
  • Circularity Profile: N/A
  • Test Levels: level A group mounting
  • Protection Category: RT I
  • Series Name: interface relay
  • [Ue] Rated Operational Voltage: 16.8...36 V DC
  • Warranty: 18 months
  • Device Presentation: complete product
  • China Rohs Regulation: X
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Sustainable Offer Status: Green Premium product
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact

Specs

Amperage:

12

Form:

Blade

Warranty:

18 Months

Approvals:

UL

CSA

Country of Origin:

Austria

Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy