Shop Resideo Sale
Main product image of Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 120 VAC)
Magnifying glass
Hover image to zoom

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 120 VAC)

SKU:
RSB1A120F7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 120 VAC)
Magnifying glass
Hover image to zoom
$5.89 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 120V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Net Weight: 0.014 kg
  • Rohs Exemption Information: Yes
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Sustainable Offer Status: Green Premium product
  • Contacts Type And Composition: 1 C/O
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Switching Voltage: 12 V
  • Maximum Switching Capacity: 3000 VA/336 W
  • Device Short Name: RSB
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Standards: IEC 61810-1 || CSA C22.2 No 14 || UL 508
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Contact Operation: standard
  • Environmental Disclosure: ENVPEP1406006EN
  • Circularity Profile: N/A
  • Control Type: without push-button
  • Minimum Switching Current: 10 mA
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Contacts Material: silver alloy (AgNi)
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Ambient Air Temperature For Storage: -40-85 °C
  • [Uc] Control Circuit Voltage: 120 V AC 50/60 Hz
  • Shape Of Pin: flat (PCB type)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Sale Per Indivisible Quantity: 10
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Toxic Heavy Metal Free: Yes
  • China Rohs Regulation: X
  • Test Levels: level A group mounting
  • Status Led: without
  • Device Presentation: complete product
  • Mechanical Durability: 10000000 cycles
  • Mechanical Durability: 10000000 cycles
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Range Of Product: Harmony Electromechanical Relays
  • Product Certifications: UL || CSA || EAC
  • Average Coil Consumption: 0.75 VA AC
  • [Ue] Rated Operational Voltage: 96...180 V AC 50/60 Hz
  • Average Resistance: 8360 Ohm AC 20 °C +/- 10 %
  • Product Or Component Type: plug-in relay
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Warranty: 18 months
  • Mercury Free: Yes
  • Maximum Switching Voltage: 250 V DC IEC
  • Operating Position: any position

Specs

–
Voltage:

120 VAC

Coil Type (AC/DC):

AC

Amperage:

12

Approvals:

UL

CSA

Warranty:

18 Months

Country of Origin:

Austria

Form:

Blade

Product Type:

Plug-In Relay

Coil Voltage:

120 VAC

LED Indicator:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy