Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 12 VDC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 12 VDC)

SKU:
RSB1A120JD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 12 VDC)
$4.91 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 12V DC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Contacts Material: silver alloy (AgNi)
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Range Of Product: Harmony Electromechanical Relays
  • Toxic Heavy Metal Free: Yes
  • Device Presentation: complete product
  • [Ue] Rated Operational Voltage: 8.4...18 V DC
  • Shape Of Pin: flat (PCB type)
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Maximum Switching Capacity: 3000 VA/336 W
  • Safety Reliability Data: B10d = 100000
  • Circularity Profile: N/A
  • Maximum Switching Voltage: 300 V DC IEC
  • Net Weight: 0.014 kg
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Series Name: interface relay
  • Rohs Exemption Information: Yes
  • Minimum Switching Current: 10 mA
  • Status Led: without
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Protection Category: RT I
  • Average Coil Consumption: 0.45 W DC
  • Device Short Name: RSB
  • Sale Per Indivisible Quantity: 10
  • Warranty: 18 months
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Average Resistance: 360 Ohm DC 20 °C +/- 10 %
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 61810-1
  • Product Certifications: EAC || UL || CSA
  • Switching Voltage: 12 V
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Contacts Type And Composition: 1 C/O
  • Mercury Free: Yes
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Operating Time: 20 ms operating || 20 ms reset
  • Test Levels: level A group mounting
  • Operating Position: any position
  • Control Type: without push-button
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Ambient Air Temperature For Storage: -40-85 °C
  • Contact Operation: standard
  • Mechanical Durability: 30000000 cycles
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27

Specs

–
Voltage:

12 VDC

Warranty:

18 Months

Form:

Blade

Country of Origin:

Austria

Amperage:

12

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy