Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 220 VAC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 220 VAC)

SKU:
RSB1A120M7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 220 VAC)
$5.58 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 220V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Contacts Material: silver alloy (AgNi)
  • Mercury Free: Yes
  • Sustainable Offer Status: Green Premium product
  • Maximum Switching Voltage: 300 V DC IEC
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Contacts Type And Composition: 1 C/O
  • Product Certifications: CSA || EAC || UL
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Warranty: 18 months
  • Circularity Profile: N/A
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony Electromechanical Relays
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Status Led: without
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Device Presentation: complete product
  • Average Coil Consumption: 0.75 VA AC
  • Operating Position: any position
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Protection Category: RT I
  • Mechanical Durability: 10000000 cycles
  • Device Short Name: RSB
  • Product Or Component Type: plug-in relay
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Switching Voltage: 12 V
  • Rohs Exemption Information: Yes
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Minimum Switching Current: 10 mA
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Series Name: interface relay
  • Toxic Heavy Metal Free: Yes
  • Toxic Heavy Metal Free: Yes
  • Safety Reliability Data: B10d = 100000
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Contact Operation: standard
  • Sale Per Indivisible Quantity: 10
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Operating Time: 20 ms operating || 20 ms reset
  • Ambient Air Temperature For Storage: -40-85 °C
  • Net Weight: 0.014 kg
  • China Rohs Regulation: X
  • Maximum Switching Capacity: 3000 VA/336 W
  • [Ue] Rated Operational Voltage: 176...330 V AC 50/60 Hz
  • Standards: IEC 61810-1 || UL 508 || CSA C22.2 No 14
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC

Specs

–
Country of Origin:

Austria

Form:

Blade

Warranty:

18 Months

Approvals:

UL

CSA

Amperage:

12

Voltage:

220 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy