Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 230 VAC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 230 VAC)

SKU:
RSB1A120P7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 230 VAC)
$5.06 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 230V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Test Levels: level A group mounting
  • Range Of Product: Harmony Electromechanical Relays
  • Average Coil Consumption: 0.75 VA AC
  • Control Type: without push-button
  • Operating Position: any position
  • Contacts Type And Composition: 1 C/O
  • Minimum Switching Current: 10 mA
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Ambient Air Temperature For Storage: -40-85 °C
  • Device Short Name: RSB
  • Product Certifications: EAC || UL || CSA
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Series Name: interface relay
  • Product Or Component Type: plug-in relay
  • Status Led: without
  • Mechanical Durability: 10000000 cycles
  • Environmental Disclosure: ENVPEP1406006EN
  • China Rohs Regulation: X
  • Sale Per Indivisible Quantity: 10
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Marking: CE
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • [Ue] Rated Operational Voltage: 184...345 V AC 50/60 Hz
  • Maximum Switching Voltage: 300 V DC IEC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Shape Of Pin: flat (PCB type)
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Mercury Free: Yes
  • Contact Operation: standard
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • [Uc] Control Circuit Voltage: 230 V AC 50/60 Hz
  • Rohs Exemption Information: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Protection Category: RT I
  • Maximum Switching Capacity: 3000 VA/336 W
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Circularity Profile: N/A
  • Toxic Heavy Metal Free: Yes
  • Net Weight: 0.014 kg
  • Device Presentation: complete product
  • Switching Voltage: 12 V
  • Operating Time: 20 ms operating || 20 ms reset
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)

Specs

–
Voltage:

230 VAC

Form:

Blade

Warranty:

18 Months

Amperage:

12

Approvals:

CSA

UL

Country of Origin:

Austria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy