Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 240 VAC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 240 VAC)

SKU:
RSB1A120U7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 240 VAC)
$5.12 each
In Stock
In Stock
Get 3 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony RSB interfacing plug-in relay has a control coil voltage of 240V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contacts Material: silver alloy (AgNi)
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • [Ue] Rated Operational Voltage: 192...360 V AC 50/60 Hz
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Contact Operation: standard
  • Toxic Heavy Metal Free: Yes
  • Contacts Type And Composition: 1 C/O
  • Shape Of Pin: flat (PCB type)
  • Warranty: 18 months
  • China Rohs Regulation: X
  • Test Levels: level A group mounting
  • Rohs Exemption Information: Yes
  • Maximum Switching Capacity: 3000 VA/336 W
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Device Short Name: RSB
  • Status Led: without
  • Series Name: interface relay
  • Device Presentation: complete product
  • Average Coil Consumption: 0.75 VA AC
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Or Component Type: plug-in relay
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Control Type: without push-button
  • Protection Category: RT I
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Net Weight: 0.014 kg
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Sale Per Indivisible Quantity: 10
  • Ambient Air Temperature For Storage: -40-85 °C
  • Ambient Air Temperature For Storage: -40-85 °C
  • Circularity Profile: N/A
  • Switching Voltage: 12 V
  • Product Certifications: CSA || UL || EAC
  • Maximum Switching Voltage: 300 V DC IEC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Operating Time: 20 ms operating || 20 ms reset
  • Safety Reliability Data: B10d = 100000
  • Operating Position: any position
  • Minimum Switching Current: 10 mA
  • Marking: CE
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 61810-1
  • Environmental Disclosure: ENVPEP1406006EN

Specs

Warranty:

18 Months

Form:

Blade

Approvals:

CSA

UL

Amperage:

12

Country of Origin:

Austria

Voltage:

240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy