Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VAC)

SKU:
RSB1A160B7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VAC)
$6.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V AC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Device Short Name: RSB
  • Contact Operation: standard
  • Rohs Exemption Information: Yes
  • Net Weight: 0.014 kg
  • Sale Per Indivisible Quantity: 10
  • Average Coil Consumption: 0.75 VA AC
  • Warranty: 18 months
  • Mercury Free: Yes
  • Circularity Profile: N/A
  • Switching Voltage: 12 V
  • Test Levels: level A group mounting
  • [Ue] Rated Operational Voltage: 19.2...36 V AC 50/60 Hz
  • Contacts Material: silver alloy (AgNi)
  • Average Resistance: 368 Ohm AC 20 °C +/- 10 %
  • Product Or Component Type: plug-in relay
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Product Certifications: UL || EAC || CSA
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • Minimum Switching Current: 10 mA
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Maximum Switching Capacity: 4000 VA/448 W
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Mechanical Durability: 10000000 cycles
  • China Rohs Regulation: X
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Operating Time: 20 ms operating || 20 ms reset
  • Status Led: without
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Shape Of Pin: flat (PCB type)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Range Of Product: Harmony Electromechanical Relays
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Series Name: interface relay
  • Device Presentation: complete product
  • Sustainable Offer Status: Green Premium product
  • Sustainable Offer Status: Green Premium product
  • Safety Reliability Data: B10d = 100000
  • Operating Position: any position
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Marking: CE
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Protection Category: RT I
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Environmental Disclosure: ENVPEP1406006EN
  • Maximum Switching Voltage: 300 V DC IEC
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Coil Type (AC/DC):

AC

Country of Origin:

Austria

Approvals:

CSA

UL

Product Type:

Plug-In Relay

Amperage:

16

Voltage:

24 VAC

LED Indicator:

No

Warranty:

18 Months

Form:

Blade

Coil Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy