Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VDC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VDC)

SKU:
RSB1A160BD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 24 VDC)
$6.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V DC and has 1 changeover contact single pole double throw with a rating of 16A." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "Plug in type allows easy installation and maintenance." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." 0 0 0 0 0 0 0 0 0 0 0 0

  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Warranty: 18 months
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Mechanical Durability: 30000000 cycles
  • Maximum Switching Capacity: 4000 VA/448 W
  • Contacts Material: silver alloy (AgNi)
  • Shape Of Pin: flat (PCB type)
  • Mercury Free: Yes
  • Device Presentation: complete product
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Circularity Profile: N/A
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Environmental Disclosure: ENVPEP1406006EN
  • [Uc] Control Circuit Voltage: 24 V DC
  • Toxic Heavy Metal Free: Yes
  • Safety Reliability Data: B10d = 100000
  • Switching Voltage: 12 V
  • Operating Position: any position
  • China Rohs Regulation: X
  • Series Name: interface relay
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Contacts Type And Composition: 1 C/O
  • Device Short Name: RSB
  • Rohs Exemption Information: Yes
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Average Coil Consumption: 0.45 W DC
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 61810-1
  • Operating Time: 20 ms operating || 20 ms reset
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Contact Operation: standard
  • Maximum Switching Voltage: 300 V DC IEC
  • Test Levels: level A group mounting
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Or Component Type: plug-in relay
  • Minimum Switching Current: 10 mA
  • Average Resistance: 1440 Ohm AC 20 °C +/- 10 %
  • Sale Per Indivisible Quantity: 10
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Marking: CE
  • Status Led: without
  • Ambient Air Temperature For Storage: -40-85 °C
  • Net Weight: 0.014 kg
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Ambient Air Temperature For Operation: -40-85 °C DC)

Specs

–
Country of Origin:

Austria

LED Indicator:

No

Warranty:

18 Months

Approvals:

CSA

UL

Amperage:

16

Coil Voltage:

24 VDC

Voltage:

24 VDC

Product Type:

Plug-In Relay

Form:

Blade

Coil Type (AC/DC):

DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy