Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (12A, 1 CO w/ LED, 24 VDC)

Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (12A, 1 CO w/ LED, 24 VDC)

SKU:
RSB1A160BDPV
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay, Pre-Assembled (12A, 1 CO w/ LED, 24 VDC)
$20.63 each
In Stock
In Stock
Get 11 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–

This interface Plug-In relay belongs to the Schneider Electric Harmony electromechanical relays range. This is a pre-assembled electromechanical relay mounted on a separate contact terminal socket with diode protection module and maintaining clamp. This is a 16A, 24Vdc, 1 CO interface mechanical relay. This pre-mounted relay is a ready-to-go package saving assembly time. The protection module comes with a green LED indicator. The interface relay socket connection is by screw connector type. This pre-assembled relay weighs 0.057Kg. Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It is a green premium product and conforms to international standard and certifications like IEC, UL, EAC, CSA, ROHS and REACH. The RXG plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 1 CO (10A) and 2 CO (5A) contacts.

Product Specifications:

  • [Uc] Control Circuit Voltage: 24 V DC
  • Switching Voltage: 12 V
  • Dielectric Strength: 1000 V AC between contacts || 5000 V AC between coil and contact
  • Average Resistance: 1440 Ohm DC 20 C +/- 10 %
  • Rohs Exemption Information: Yes
  • Contacts Material: silver alloy (AgNi)
  • Device Short Name: RSB
  • Status Led: 1 LED
  • Test Levels: level A group mounting
  • Connections - Terminals: connector, 1 x 0.25...1 x 2.5 mm squared AWG 22...AWG 14) flexible with cable end || connector, 2 x 0.25...2 x 1 mm squared AWG 22...AWG 17) flexible with cable end || connector, 1 x 0.5...1 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || connector, 2 x 0.5...2 x 1.5 mm squared AWG 20...AWG 16) solid without cable end
  • Mechanical Durability: 30000000 cycles
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Product Certifications: CE || UL || CSA || EAC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Product Or Component Type: pre-assembled plug-in relay with socket
  • Contact Operation: standard
  • Circularity Profile: N/A
  • Control Type: Without
  • Maximum Switching Capacity: 4000 VA AC || 448 W DC
  • Safety Reliability Data: B10d = 100000
  • Net Weight: 0.050 kg
  • Mercury Free: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Standards: IEC 61810-1 || CSA C22.2 No 14 || UL 508 || IEC 61984
  • Range Of Product: Harmony Electromechanical Relays
  • Operating Time: 20 ms operating || 20 ms reset
  • Maximum Switching Voltage: 300 V DC IEC
  • Sale Per Indivisible Quantity: 30
  • Ambient Air Temperature For Operation: -40-85 C DC)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Ambient Air Temperature For Storage: -40-85 C
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Toxic Heavy Metal Free: Yes
  • Average Coil Consumption: 0.45 W DC
  • Average Coil Consumption: 0.45 W DC
  • Device Presentation: complete product
  • Electrical Durability: 70000 cycles, 16 A at 250 V, AC-1 NO || 70000 cycles, 8 A at 250 V, AC-1 NC
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Type And Composition: 1 C/O
  • Series Name: interface relay
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 C
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Environmental Disclosure: ENVPEP1406006EN
  • Minimum Switching Current: 10 mA
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Warranty: 18 Months
  • [Ue] Rated Operational Voltage: 19.2...26.4 V DC

Specs

–
Amperage:

16

Voltage:

24 VDC

Approvals:

CSA

UL

Warranty:

18 Months

Form:

Blade

Country of Origin:

Indonesia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy