Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 120 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 120 VAC)

SKU:
RSB1A160F7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 120 VAC)
$6.17 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 120V AC and has 1 changeover contact single pole double throw with a rating of 16A." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "Plug in type allows easy installation and maintenance." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." 0 0 0 0 0 0 0 0 0 0 0 0

  • Status Led: without
  • Sale Per Indivisible Quantity: 10
  • Product Or Component Type: plug-in relay
  • Shape Of Pin: flat (PCB type)
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Environmental Disclosure: ENVPEP1406006EN
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Circularity Profile: N/A
  • Range Of Product: Harmony Electromechanical Relays
  • Safety Reliability Data: B10d = 100000
  • China Rohs Regulation: X
  • Ambient Air Temperature For Storage: -40-85 °C
  • Product Certifications: EAC || CSA || UL
  • Maximum Switching Voltage: 300 V DC IEC
  • Average Resistance: 8360 Ohm AC 20 °C +/- 10 %
  • Net Weight: 0.014 kg
  • Contacts Type And Composition: 1 C/O
  • Minimum Switching Current: 10 mA
  • Mechanical Durability: 10000000 cycles
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Toxic Heavy Metal Free: Yes
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Control Type: without push-button
  • Average Coil Consumption: 0.75 VA AC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Short Name: RSB
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Operating Position: any position
  • Protection Category: RT I
  • Mercury Free: Yes
  • Mercury Free: Yes
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • [Uc] Control Circuit Voltage: 120 V AC 50/60 Hz
  • Contact Operation: standard
  • Rohs Exemption Information: Yes
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Switching Voltage: 12 V
  • Contacts Material: silver alloy (AgNi)
  • Series Name: interface relay
  • Operating Time: 20 ms operating || 20 ms reset
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Device Presentation: complete product
  • Load Current: 16 A 250 V AC || 16 A 28 V DC

Specs

–
Approvals:

UL

CSA

Country of Origin:

Austria

Voltage:

120 VAC

Amperage:

16

Warranty:

18 Months

Form:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy