Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 12 VDC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 12 VDC)

SKU:
RSB1A160JD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 12 VDC)
$6.03 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 12V DC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • China Rohs Regulation: X
  • Series Name: interface relay
  • Protection Category: RT I
  • Rohs Exemption Information: Yes
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Ambient Air Temperature For Storage: -40-85 °C
  • Contacts Material: silver alloy (AgNi)
  • Switching Voltage: 12 V
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Maximum Switching Capacity: 4000 VA/448 W
  • Mechanical Durability: 30000000 cycles
  • [Uc] Control Circuit Voltage: 12 V DC
  • Control Type: without push-button
  • Sustainable Offer Status: Green Premium product
  • Contact Operation: standard
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Maximum Switching Voltage: 300 V DC IEC
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • [Ue] Rated Operational Voltage: 8.4...18 V DC
  • Test Levels: level A group mounting
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Product Or Component Type: plug-in relay
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Shape Of Pin: flat (PCB type)
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Operating Position: any position
  • Operating Time: 20 ms operating || 20 ms reset
  • Mercury Free: Yes
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Status Led: without
  • Net Weight: 0.014 kg
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Warranty: 18 months
  • Warranty: 18 months
  • Toxic Heavy Metal Free: Yes
  • Safety Reliability Data: B10d = 100000
  • Range Of Product: Harmony Electromechanical Relays
  • Device Presentation: complete product
  • Sale Per Indivisible Quantity: 10
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Contacts Type And Composition: 1 C/O
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Device Short Name: RSB
  • Average Coil Consumption: 0.45 W DC
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Average Resistance: 360 Ohm AC 20 °C +/- 10 %

Specs

–
Form:

Blade

Approvals:

CSA

UL

Voltage:

12 VDC

Warranty:

18 Months

Amperage:

16

Country of Origin:

Austria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy