Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 230 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 230 VAC)

SKU:
RSB1A160P7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 230 VAC)
$6.03 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 230V AC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Mercury Free: Yes
  • Maximum Switching Capacity: 4000 VA/448 W
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Minimum Switching Current: 10 mA
  • Shape Of Pin: flat (PCB type)
  • Environmental Disclosure: ENVPEP1406006EN
  • [Uc] Control Circuit Voltage: 230 V AC 50/60 Hz
  • Device Presentation: complete product
  • Toxic Heavy Metal Free: Yes
  • Standards: IEC 61810-1 || CSA C22.2 No 14 || UL 508
  • Contact Operation: standard
  • Control Type: without push-button
  • Warranty: 18 months
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Safety Reliability Data: B10d = 100000
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Circularity Profile: N/A
  • Maximum Switching Voltage: 300 V DC IEC
  • Switching Voltage: 12 V
  • Average Coil Consumption: 0.75 VA AC
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Protection Category: RT I
  • Test Levels: level A group mounting
  • Operating Time: 20 ms operating || 20 ms reset
  • Product Certifications: UL || CSA || EAC
  • [Ue] Rated Operational Voltage: 184...345 V AC 50/60 Hz
  • Range Of Product: Harmony Electromechanical Relays
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • China Rohs Regulation: X
  • Contacts Type And Composition: 1 C/O
  • Net Weight: 0.014 kg
  • Sustainable Offer Status: Green Premium product
  • Mechanical Durability: 10000000 cycles
  • Operating Position: any position
  • Operating Position: any position
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Material: silver alloy (AgNi)
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Sale Per Indivisible Quantity: 10
  • Status Led: without
  • Series Name: interface relay
  • Ambient Air Temperature For Storage: -40-85 °C
  • Product Or Component Type: plug-in relay
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes

Specs

–
Warranty:

18 Months

Amperage:

16

Approvals:

UL

CSA

Form:

Blade

Voltage:

230 VAC

Country of Origin:

Austria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy