Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VAC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VAC)

SKU:
RSB2A080B7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VAC)
$5.92 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Minimum Switching Current: 10 mA
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Sustainable Offer Status: Green Premium product
  • Maximum Switching Capacity: 2000 VA/224 W
  • Environmental Disclosure: ENVPEP1406006EN
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Contact Operation: standard
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Shape Of Pin: flat (PCB type)
  • Average Resistance: 368 Ohm AC 20 °C +/- 10 %
  • Net Weight: 0.014 kg
  • Circularity Profile: N/A
  • Operating Time: 20 ms operating || 20 ms reset
  • Product Certifications: UL || CSA || EAC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Average Coil Consumption: 0.75 VA AC
  • Safety Reliability Data: B10d = 100000
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Device Presentation: complete product
  • Product Or Component Type: plug-in relay
  • Status Led: without
  • Range Of Product: Harmony Electromechanical Relays
  • Test Levels: level A group mounting
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Mechanical Durability: 5000000 cycles
  • Rohs Exemption Information: Yes
  • Contacts Type And Composition: 2 C/O
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 61810-1
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Operating Position: any position
  • Warranty: 18 months
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 24 V AC 50/60 Hz
  • Ambient Air Temperature For Storage: -40-85 °C
  • Maximum Switching Voltage: 300 V DC IEC
  • Protection Category: RT I
  • Contacts Material: silver alloy (AgNi)
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Toxic Heavy Metal Free: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Switching Voltage: 12 V
  • Mercury Free: Yes
  • Control Type: without push-button
  • Sale Per Indivisible Quantity: 10
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Specs

–
Form:

Blade

Voltage:

24 VAC

Amperage:

8

Approvals:

CSA

UL

Warranty:

18 Months

Country of Origin:

Austria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy