Apply to be a TradeMaster!
Main product image of Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VDC)
Magnifying glass
Hover image to zoom

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VDC)

SKU:
RSB2A080BD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 24 VDC)
Magnifying glass
Hover image to zoom
$6.77 each
In Stock
In Stock
Get 14 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V DC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Ambient Air Temperature For Storage: -40-85 °C
  • Average Resistance: 1440 Ohm DC 20 °C +/- 10 %
  • Test Levels: level A group mounting
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Rohs Exemption Information: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contacts Type And Composition: 2 C/O
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Device Short Name: RSB
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Toxic Heavy Metal Free: Yes
  • Marking: CE
  • Maximum Switching Capacity: 2000 VA/224 W
  • Device Presentation: complete product
  • Operating Position: any position
  • Average Coil Consumption: 0.45 W DC
  • Status Led: without
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Contacts Material: silver alloy (AgNi)
  • Warranty: 18 months
  • Sale Per Indivisible Quantity: 10
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • China Rohs Regulation: X
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 61810-1
  • Control Type: without push-button
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Mercury Free: Yes
  • Range Of Product: Harmony Electromechanical Relays
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Switching Voltage: 12 V
  • Operating Time: 20 ms operating || 20 ms reset
  • Product Or Component Type: plug-in relay
  • Product Or Component Type: plug-in relay
  • Shape Of Pin: flat (PCB type)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Protection Category: RT I
  • Minimum Switching Current: 10 mA
  • Product Certifications: UL || CSA || EAC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Contact Operation: standard
  • Environmental Disclosure: ENVPEP1406006EN
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Safety Reliability Data: B10d = 100000
  • Series Name: interface relay
  • [Uc] Control Circuit Voltage: 24 V DC

Specs

–
Country of Origin:

Austria

Voltage:

24 VDC

Form:

Blade

Approvals:

UL

CSA

Amperage:

8

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy