Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VAC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VAC)

SKU:
RSB2A080E7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VAC)
$7.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Ambient Air Temperature For Storage: -40-85 °C
  • Test Levels: level A group mounting
  • Maximum Switching Voltage: 300 V DC IEC
  • Circularity Profile: N/A
  • Net Weight: 0.014 kg
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Device Presentation: complete product
  • Operating Time: 20 ms operating || 20 ms reset
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Contact Operation: standard
  • [Uc] Control Circuit Voltage: 48 V AC 50/60 Hz
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Mechanical Durability: 5000000 cycles
  • Control Type: without push-button
  • Operating Position: any position
  • Mercury Free: Yes
  • Product Or Component Type: plug-in relay
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contacts Type And Composition: 2 C/O
  • Warranty: 18 months
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Minimum Switching Current: 10 mA
  • Range Of Product: Harmony Electromechanical Relays
  • Safety Reliability Data: B10d = 100000
  • Contacts Material: silver alloy (AgNi)
  • Average Resistance: 1540 Ohm AC 20 °C +/- 10 %
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Marking: CE
  • Device Short Name: RSB
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Series Name: interface relay
  • [Ue] Rated Operational Voltage: 38.4...72 V AC 50/60 Hz
  • [Ue] Rated Operational Voltage: 38.4...72 V AC 50/60 Hz
  • Status Led: without
  • Sustainable Offer Status: Green Premium product
  • Average Coil Consumption: 0.75 VA AC
  • China Rohs Regulation: X
  • Toxic Heavy Metal Free: Yes
  • Environmental Disclosure: ENVPEP1406006EN
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Maximum Switching Capacity: 2000 VA/224 W
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Switching Voltage: 12 V
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Sale Per Indivisible Quantity: 10

Specs

–
Product Type:

Plug-In Relay

Amperage:

8

Approvals:

UL

CSA

Warranty:

18 Months

Voltage:

48 VAC

Form:

Blade

Country of Origin:

Austria

Coil Voltage:

48 VAC

Coil Type (AC/DC):

AC

LED Indicator:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy