Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VDC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VDC)

SKU:
RSB2A080ED
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 48 VDC)
$5.83 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VDC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V DC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Product Or Component Type: plug-in relay
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Operating Position: any position
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Average Resistance: 5520 Ohm AC 20 °C +/- 10 %
  • Series Name: interface relay
  • Product Certifications: EAC || CSA || UL
  • Net Weight: 0.014 kg
  • China Rohs Regulation: X
  • Device Short Name: RSB
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Contact Operation: standard
  • Range Of Product: Harmony Electromechanical Relays
  • Maximum Switching Capacity: 2000 VA/224 W
  • Control Type: without push-button
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Contacts Type And Composition: 2 C/O
  • Warranty: 18 months
  • Mechanical Durability: 30000000 cycles
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Average Coil Consumption: 0.45 W DC
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Marking: CE
  • Switching Voltage: 12 V
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Minimum Switching Current: 10 mA
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Shape Of Pin: flat (PCB type)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Sustainable Offer Status: Green Premium product
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP1406006EN
  • Mercury Free: Yes
  • Contacts Material: silver alloy (AgNi)
  • Contacts Material: silver alloy (AgNi)
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • [Ue] Rated Operational Voltage: 33.6...72 V DC
  • [Uc] Control Circuit Voltage: 48 V DC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Status Led: without
  • Device Presentation: complete product
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Safety Reliability Data: B10d = 100000
  • Protection Category: RT I
  • Toxic Heavy Metal Free: Yes
  • Circularity Profile: N/A
  • Sale Per Indivisible Quantity: 10
  • Operating Time: 20 ms operating || 20 ms reset

Specs

–
Country of Origin:

Austria

Approvals:

UL

CSA

Warranty:

18 Months

Form:

Blade

Voltage:

48 VDC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy