Shop Resideo Sale
Main product image of Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 120 VAC)
Magnifying glass
Hover image to zoom

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 120 VAC)

SKU:
RSB2A080F7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 120 VAC)
Magnifying glass
Hover image to zoom
$7.47 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 120V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Test Levels: level A group mounting
  • Device Presentation: complete product
  • Contact Operation: standard
  • Operating Position: any position
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Protection Category: RT I
  • Contacts Type And Composition: 2 C/O
  • Device Short Name: RSB
  • Marking: CE
  • Net Weight: 0.014 kg
  • Product Or Component Type: plug-in relay
  • Product Certifications: EAC || CSA || UL
  • Maximum Switching Voltage: 300 V DC IEC
  • Shape Of Pin: flat (PCB type)
  • Toxic Heavy Metal Free: Yes
  • Control Type: without push-button
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • [Ue] Rated Operational Voltage: 96...180 V AC 50/60 Hz
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony Electromechanical Relays
  • Ambient Air Temperature For Storage: -40-85 °C
  • Maximum Switching Capacity: 2000 VA/224 W
  • Operating Time: 20 ms operating || 20 ms reset
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Rohs Exemption Information: Yes
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Circularity Profile: N/A
  • Mercury Free: Yes
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • China Rohs Regulation: X
  • Mechanical Durability: 5000000 cycles
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Minimum Switching Current: 10 mA
  • Minimum Switching Current: 10 mA
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 61810-1
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Safety Reliability Data: B10d = 100000
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Environmental Disclosure: ENVPEP1406006EN
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Sustainable Offer Status: Green Premium product
  • [Uc] Control Circuit Voltage: 120 V AC 50/60 Hz
  • Contacts Material: silver alloy (AgNi)
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Warranty: 18 months
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Sale Per Indivisible Quantity: 10

Specs

–
Voltage:

120 VAC

Product Type:

Plug-In Relay

Coil Type (AC/DC):

AC

Coil Voltage:

120 VAC

Approvals:

CSA

UL

Form:

Blade

Amperage:

8

Warranty:

18 Months

Country of Origin:

Austria

LED Indicator:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy