Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 110 VDC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 110 VDC)

SKU:
RSB2A080FD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 110 VDC)
$6.03 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110 VDC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 110V DC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Circularity Profile: N/A
  • Safety Reliability Data: B10d = 100000
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Operating Time: 20 ms operating || 20 ms reset
  • China Rohs Regulation: X
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Product Certifications: UL || CSA || EAC
  • Mechanical Durability: 30000000 cycles
  • Maximum Switching Voltage: 300 V DC IEC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Control Type: without push-button
  • Range Of Product: Harmony Electromechanical Relays
  • Status Led: without
  • Marking: CE
  • Maximum Switching Capacity: 2000 VA/224 W
  • Device Presentation: complete product
  • Environmental Disclosure: ENVPEP1406006EN
  • [Ue] Rated Operational Voltage: 77...165 V DC
  • Sale Per Indivisible Quantity: 10
  • Average Coil Consumption: 0.45 W DC
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes
  • Device Short Name: RSB
  • [Uc] Control Circuit Voltage: 110 V DC
  • Switching Voltage: 12 V
  • Minimum Switching Current: 10 mA
  • Product Or Component Type: plug-in relay
  • Ambient Air Temperature For Storage: -40-85 °C
  • Toxic Heavy Metal Free: Yes
  • Toxic Heavy Metal Free: Yes
  • Shape Of Pin: flat (PCB type)
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Net Weight: 0.014 kg
  • Test Levels: level A group mounting
  • Mercury Free: Yes
  • Protection Category: RT I
  • Average Resistance: 30250 Ohm AC 20 °C +/- 10 %
  • Operating Position: any position
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • Series Name: interface relay
  • Contact Operation: standard
  • Sustainable Offer Status: Green Premium product
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact

Specs

–
Form:

Blade

Approvals:

CSA

UL

Warranty:

18 Months

Country of Origin:

Austria

Voltage:

110 VDC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy