Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 12 VDC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 12 VDC)

SKU:
RSB2A080JD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 12 VDC)
$6.05 each
In Stock
In Stock
Get 4 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
12 VDC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony RSB interfacing plug-in relay has a control coil voltage of 12V DC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Ambient Air Temperature For Storage: -40-85 °C
  • Device Short Name: RSB
  • Protection Category: RT I
  • Contacts Type And Composition: 2 C/O
  • Minimum Switching Current: 10 mA
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Presentation: complete product
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Sale Per Indivisible Quantity: 10
  • Mechanical Durability: 30000000 cycles
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Series Name: interface relay
  • Test Levels: level A group mounting
  • Mercury Free: Yes
  • Safety Reliability Data: B10d = 100000
  • Contact Operation: standard
  • Range Of Product: Harmony Electromechanical Relays
  • Toxic Heavy Metal Free: Yes
  • Shape Of Pin: flat (PCB type)
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • [Uc] Control Circuit Voltage: 12 V DC
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Net Weight: 0.014 kg
  • Product Certifications: CSA || EAC || UL
  • Control Type: without push-button
  • Average Coil Consumption: 0.45 W DC
  • Average Resistance: 360 Ohm AC 20 °C +/- 10 %
  • Environmental Disclosure: ENVPEP1406006EN
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Sustainable Offer Status: Green Premium product
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Rohs Exemption Information: Yes
  • Marking: CE
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Maximum Switching Voltage: 300 V DC IEC
  • Operating Time: 20 ms operating || 20 ms reset
  • Contacts Material: silver alloy (AgNi)
  • Product Or Component Type: plug-in relay
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Ue] Rated Operational Voltage: 8.4...18 V DC
  • Warranty: 18 months
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • [Ithe] Conventional Enclosed Thermal Current: 8 A -40-40 °C
  • China Rohs Regulation: X
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC

Specs

Country of Origin:

Austria

Form:

Blade

Approvals:

CSA

UL

Warranty:

18 Months

Voltage:

12 VDC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy